Buy more than* S$200* and get FREE SHIPPING

Data Logger Ondotori TR-7 series

Caution
※ hot and humid environment (50 ° C 75%, 60 ° C 50%, 70 ° C 35%, 80 ° C 25% or more) when used in, it may deviate more than RH ± 1.5% hysteresis increases of sensor . It may take days to return to the initial state. ※ If you specify a WEP (64bit / 128bit)
Body Dimensions (Width W x Height H x Depth D) (mm)
78x58x26
Measurement Resolution
Platinum RTD: 0.1 ℃, electrostatic capacitance type: 0.1% RH
Operating Temperature (degree C)
-10-60
Battery Life
LAN used at the time: about 10 days - one and a half years, LAN when not in use: about one and a half years
Measurement Channel
Platinum resistor :( temperature) 1ch, electrostatic capacitance type :( humidity) 1ch
Interface
Wired LAN communication TR-7nw: 100BASE-Tx IEEE802.3u / 10BASE-T IEEE802.3 (RJ45 connector), protocol: HTTP, DHCP, DNS, between the data logger and the PC: USB communication, USB 2.0 (Mini-B connector)
Sensor
Platinum RTD / capacitive
OS Support
For PC: TR-7wf / nw for Windows, T & D Graph, T & D Data Server, Microsoft Windows 10 32 / 64bit Japanese, Microsoft Windows 8 32 / 64bit Japanese, Microsoft Windows 7 32 / 64bit Japanese, Microsoft Windows Vista 32bit SP1 after Japanese (T & D Data Server except) for the mobile terminal: T & D Thermo, Android (2.2 or higher) OS (7.1 or higher), iOS
Pricision
Platinum resistance thermometer: +/- 0.3 ℃, at0-50 ℃, + / - 0.5 ℃, electrostatic capacitance type: +/- 2.5% RH, at25 ℃ 10-85% RH, + / - 4.0% RH, at25 ℃, 0-10% RH, 85-99% RH 25 ℃ adding at0-80 ℃ the +/- 0.1% RH / ℃ to accuracy except, humidity hysteresis: +/- 1.5% RH or less x1
Power
AA alkaline battery x2, AA nickel-metal hydride battery x2, USB bus power (5V 200mA), AC adapter (AD-05A2), PoE IEEE 802.3af (TR-7nw only)
Weight (g)
About 65
Measuring Range
Platinum resistance: an external sensor -30-80 ℃, electrostatic capacitance type: external sensor 0-99% RH
Accessories
High-precision temperature and humidity sensor (HHA-3151), AA alkaline batteries (LR6), registration code labels, instruction manual (with warranty) set
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 TR-72NW-H 21271057 519.99 SGD
In stock
ADD TO CART

Related Products

T&D

T&D