Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Outlet/Connector

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nut Tightening Torque (N m)
0.8 or less
Panel mounting system
Tightening nut
Color (Body)
Grey
Terminals Fittings
Soldering terminals
Contact Resistance (mohm)
20 or less (initial value)
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Material (insulator)
Nylon 66 (UL94V-0)
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi6.6 to 7.6
Withstand Voltage
AC2000V (1 min.)
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Rating
AC125V-5A
Color
Stopper ring: blue
Material
Stopper ring: Nylon 66 (UL94V-0)
...see all>
Product Options
ADD TO CART
Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CN-70-A-4P 08626755 7.99 SGD
Shipped after 2018-07-05
2P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CN-70-A-2P 08626737 7.99 SGD
Shipped after 2018-08-27
3P *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CN-70-A-3P 08626746 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I am solid, but is it hard to close?
3
From Japan
On 2018-06-05 06:48:54
Rather than tighten with screws to stop, the screws do not close unless they are tightly inserted. The blue part is the screw, but you have to insert the screw tightly until it is firmly seated first, then close the screw. It is necessary to insert the first insertion more strongly than expected. Even though I properly insert this type of hand, I felt like I was going to stick deeply with the power of the screw, but if halfway, half of the screws will not close. Well, is it merit or hard to use? What? What? What?
This review is about item#08626746.

Related Products