Buy more than* S$200* and get FREE SHIPPING

Clamp bar

Material
S45C-D
...see all>
Product Options
ADD TO CART
Compatible Bolt Diameter Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt Diameter Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 12 22 9 30 - 60 0.11 1pc 1 CB08060A 21401835 12.99 SGD
Shipped after 2018-04-26
M10 16 25 22 14 11 80 0.21 1pc 1 CB10080B 21402063 21.99 SGD
Shipped after 2018-04-26
M20 30 50 22 62.5 - 125 1.37 1pc 1 CB20125A 21401957 33.99 SGD
Shipped after 2018-04-26
M20 38 65 22 80 - 160 2.97 1pc 1 CB20160A 21401966 57.99 SGD
Shipped after 2018-04-26
M12 25 32 32 25 13 125 0.67 1pc 1 CB12125B 21402106 37.99 SGD
Shipped after 2018-04-26
M16 25 50 24 24 18 100 0.85 1pc 1 CB16100B 21402115 34.99 SGD
Shipped after 2018-04-26
M5 12 16 6 25 - 50 0.06 1pc 1 CB05050A 21401792 11.99 SGD
Shipped after 2018-04-26
M6 12 16 7 25 - 50 0.06 1pc 1 CB06050A 21401808 11.99 SGD
Shipped after 2018-04-26
M6 10 15 7 30 - 60 0.07 1pc 1 CB06060A 21401817 12.99 SGD
Shipped after 2018-04-26
M16 25 50 18 50 - 100 0.93 1pc 1 CB16100A 21401914 28.99 SGD
Shipped after 2018-04-26
M24 38 65 26 80 - 160 2.93 1pc 1 CB24160A 21401984 51.99 SGD
Shipped after 2018-04-26
M6 12 16 13 10 7 50 0.07 1pc 1 CB06050B 21402002 15.99 SGD
Shipped after 2018-04-26
M10 16 25 16 14 11 60 0.15 1pc 1 CB10060B 21402054 18.99 SGD
Shipped after 2018-04-26
M10 16 25 11 30 - 60 0.18 1pc 1 CB10060A 21401853 12.99 SGD
Shipped after 2018-04-26
M10 16 25 11 40 - 80 0.24 1pc 1 CB10080A 21401862 14.99 SGD
Shipped after 2018-04-26
M12 25 32 13 50 - 100 0.60 1pc 1 CB12100A 21401896 25.99 SGD
Shipped after 2018-04-26
M16 25 50 18 62.5 - 125 1.17 1pc 1 CB16125A 21401923 32.99 SGD
Shipped after 2018-04-26
M20 30 50 22 50 - 100 4.08 1pc 1 CB20100A 21401948 29.99 SGD
Shipped after 2018-04-26
M5 10 15 13 10 5.5 50 0.05 1pc 1 CB05050B 21401993 15.99 SGD
Shipped after 2018-04-26
M6 12 16 17 12 7 60 0.07 1pc 1 CB06060B 21402018 18.99 SGD
Shipped after 2018-04-26
M8 12 22 9 40 - 80 0.14 1pc 1 CB08080A 21401844 13.99 SGD
Shipped after 2018-04-26
M16 30 50 18 80 - 160 1.82 1pc 1 CB16160A 21401932 41.99 SGD
Shipped after 2018-04-26
M8 12 22 12 12 9 50 0.09 1pc 1 CB08050B 21402027 15.99 SGD
Shipped after 2018-04-26
M8 12 22 18 12 9 60 0.10 1pc 1 CB08060B 21402036 18.99 SGD
Shipped after 2018-04-26
M8 12 22 22 15 9 80 0.14 1pc 1 CB08080B 21402045 21.99 SGD
Shipped after 2018-04-26
M24 38 65 26 62.5 - 125 2.55 1pc 1 CB24125A 21401975 45.99 SGD
Shipped after 2018-04-26
M10 16 25 28 20 11 100 0.26 1pc 1 CB10100B 21402072 23.99 SGD
Shipped after 2018-04-26
M12 25 32 20 16 13 80 0.42 1pc 1 CB12080B 21402088 28.99 SGD
Shipped after 2018-04-26
M12 25 32 28 20 13 100 0.53 1pc 1 CB12100B 21402097 32.99 SGD
Shipped after 2018-04-26
M16 30 50 42 34 18 160 1.64 1pc 1 CB16160B 21402133 48.99 SGD
Shipped after 2018-04-26
M8 12 22 9 25 - 50 0.09 1pc 1 CB08050A 21401826 11.99 SGD
Shipped after 2018-04-26
M10 16 25 11 50 - 100 0.30 1pc 1 CB10100A 21401878 15.99 SGD
Shipped after 2018-04-26
M12 25 32 13 40 - 80 0.47 1pc 1 CB12080A 21401887 21.99 SGD
Shipped after 2018-04-26
M12 25 32 43 62.5 - 125 0.75 1pc 1 CB12125A 21401905 29.99 SGD
Shipped after 2018-04-26
M16 25 50 32 26 18 125 1.00 1pc 1 CB16125B 21402124 39.99 SGD
Shipped after 2018-04-26
M20 30 50 24 22 22 100 0.96 1pc 1 CB20100B 21402142 36.99 SGD
Shipped after 2018-04-26
M20 30 50 30 28 22 125 1.22 1pc 1 CB20125B 21402158 40.99 SGD
Shipped after 2018-04-26
M20 38 65 44 34 22 160 2.68 1pc 1 CB20160B 21402167 62.99 SGD
Shipped after 2018-04-26
M24 38 65 30 28 26 125 2.32 1pc 1 CB24125B 21402176 51.99 SGD
Shipped after 2018-04-26
M24 38 65 38 36 26 160 2.63 1pc 1 CB24160B 21402185 57.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products