Buy more than* S$200* and get FREE SHIPPING

Strap / Grip Type G For water / hot water / air / chemicals

Purpose
For connection of various pipes such as water supply, hot water supply, cold / hot water, drainage
Casing Width (mm)
47.3
Rubber Lip Interval l (mm)
18
Nominal Designation of Screw
M6
Plate Thickness t (mm)
1
Torque (N, m)
6
Nominal Diameter (A)
20
Outside Diameter D (phi mm)
48.5
Nominal Diameter (B)
3/4
Weight (kg)
0.25
TRUSCO Part Number
762-7441
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 G-20ES 21498182 119.99 SGD
In stock
ADD TO CART