Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number Minimum bundling Diameter (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number Minimum bundling Diameter (mm) Tensile Strength (N) Maximum Bundle Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 140 767-1741 3 200 36 1.18 1set(100pc) 1 SEL.UVV2.210R 21516705 6.99 SGD
In stock
3.5 360 767-1776 5 200 103 1.21 1set(100pc) 1 SEL.UVV2.214R 21516732 12.99 SGD
In stock
3.5 225 767-1784 3 200 65 1.08 1set(100pc) 1 SEL.UVV2.215R 21516748 8.99 SGD
In stock
4.5 280 767-1857 5 280 76 1.45 1set(100pc) 1 SEL.UVV2.425R 21516818 12.99 SGD
In stock
7.5 200 767-1920 5 650 48 1.82 1set(100pc) 1 SEL.UVV2.432R 21516888 17.99 SGD
In stock
7.5 360 767-1946 5 650 101 1.83 1set(100pc) 1 SEL.UVV2.434R 21516906 27.99 SGD
In stock
7.5 320 767-1989 5 650 88 1.81 1set(100pc) 1 SEL.UVV2.438R 21516942 21.99 SGD
In stock
7.5 750 767-1997 32 650 220 1.96 1set(100pc) 1 SEL.UVV2.441R 21516958 53.99 SGD
In stock
12.5 250 767-2012 10 1200 62 1.98 1set(50pc) 1 SEL.UVV2.450R 21518918 22.99 SGD
In stock
12.5 500 767-2021 10 1200 140 1.98 1set(50pc) 1 SEL.UVV2.451R 21518927 33.99 SGD
In stock
9 550 767-1636 20 800 160 1.93 1set(100pc) 1 SEL.UVV2.142R 21516592 54.99 SGD
In stock
2.5 100 767-1709 2 110 24 1.08 1set(100pc) 1 SEL.UVV2.202R 21516662 5.99 SGD
In stock
4.5 360 767-1865 5 280 101 1.46 1set(100pc) 1 SEL.UVV2.426R 21516827 16.99 SGD
In stock
7.5 180 767-1903 5 650 44 1.7 1set(100pc) 1 SEL.UVV2.430R 21516863 17.99 SGD
In stock
6.0 360 767-2004 5 450 101 1.63 1set(100pc) 1 SEL.UVV2.447R 21516967 21.99 SGD
In stock
9 920 767-1661 40 800 280 2.05 1set(100pc) 1 SEL.UVV2.154R 21516626 88.99 SGD
In stock
9 1220 767-1679 40 800 375 2.19 1set(100pc) 1 SEL.UVV2.155R 21516635 129.99 SGD
In stock
9 1330 767-1687 40 800 409 2.22 1set(100pc) 1 SEL.UVV2.156R 21516644 149.99 SGD
In stock
2.5 75 767-1695 2 110 16 1.1 1set(100pc) 1 SEL.UVV2.201R 21516653 2.99 SGD
In stock
2.5 135 767-1717 2 110 35 1.17 1set(100pc) 1 SEL.UVV2.203R 21516678 5.99 SGD
In stock
4.5 200 767-1831 3 280 51 1.37 1set(100pc) 1 SEL.UVV2.223R 21516793 9.99 SGD
Shipped after 2018-05-25
4.5 250 767-1849 5 280 68 1.46 1set(100pc) 1 SEL.UVV2.224R 21516802 9.99 SGD
In stock
7.5 280 767-1938 5 650 76 1.8 1set(100pc) 1 SEL.UVV2.433R 21516897 21.99 SGD
In stock
7.5 500 767-1962 20 650 145 1.87 1set(100pc) 1 SEL.UVV2.436R 21516924 40.99 SGD
In stock
9 780 767-1644 20 800 235 2.04 1set(100pc) 1 SEL.UVV2.143R 21516608 74.99 SGD
In stock
9 430 767-1652 20 800 118 1.92 1set(100pc) 1 SEL.UVV2.144R 21516617 45.99 SGD
In stock
3.5 200 767-1750 3 200 55 1.14 1set(100pc) 1 SEL.UVV2.211R 21516714 6.99 SGD
In stock
4.5 140 767-1806 3 280 33 1.35 1set(100pc) 1 SEL.UVV2.220R 21516766 6.99 SGD
In stock
4.5 160 767-1814 3 280 38 1.36 1set(100pc) 1 SEL.UVV2.221R 21516775 9.99 SGD
In stock
3.5 280 767-1768 3 200 80 1.26 1set(100pc) 1 SEL.UVV2.212R 21516723 8.99 SGD
In stock
3.5 250 767-1792 3 200 68 1.15 1set(100pc) 1 SEL.UVV2.216R 21516757 8.99 SGD
In stock
4.5 180 767-1822 3 280 45 1.33 1set(100pc) 1 SEL.UVV2.222R 21516784 7.99 SGD
In stock
4.5 380 767-1873 5 280 110 1.52 1set(100pc) 1 SEL.UVV2.427R 21516836 14.99 SGD
In stock
7.5 450 767-1954 20 650 130 1.88 1set(100pc) 1 SEL.UVV2.435R 21516915 30.99 SGD
In stock
7.5 540 767-1971 20 650 160 1.95 1set(100pc) 1 SEL.UVV2.437R 21516933 41.99 SGD
In stock
12.5 750 767-2039 40 1200 222 1.86 1set(50pc) 1 SEL.UVV2.452R 21518936 47.99 SGD
In stock
4.5 430 767-1881 5 280 123 1.49 1set(100pc) 1 SEL.UVV2.428R 21516845 19.99 SGD
In stock
7.5 240 767-1911 5 650 62 1.7 1set(100pc) 1 SEL.UVV2.431R 21516872 19.99 SGD
In stock
12.5 1000 767-2047 40 1200 300 1.87 1set(50pc) 1 SEL.UVV2.453R 21518945 57.99 SGD
In stock
2.5 160 767-1725 2 110 40 1.11 1set(100pc) 1 SEL.UVV2.204R 21516687 3.99 SGD
In stock
4.5 300 767-1890 5 280 82 1.5 1set(100pc) 1 SEL.UVV2.429R 21516854 9.99 SGD
In stock
2.5 200 767-1733 2 110 55 1.18 1set(100pc) 1 SEL.UVV2.205R 21516696 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-03-12 19:36:05
Size is enriched. I wanted to be thin and long, so it was awesome.
This review is about item#21516748.
Machine cover fixing
5
From Japan
On 2018-03-09 23:16:49
Purchased to fix the cover of the machine to be used outdoors. Naturally weather resistance is necessary because it is outdoors. I wanted a length of at least 450 mm, but at the nearby home center and pro shop it is hard to sell long cable ties so far. I am lucky to purchase it here.
This review is about item#21516915.
Performance with weather resistance is good.
5
From Japan
On 2017-02-28 12:14:30
It is really a shadow's leading figure, but as weather resistance is affected later, it seems to be an important performance. This product evaluates high performance with respect to weather resistance. There is also a small number of used pricing in the price range, but it does not matter.
This review is about item#21516662.
repair
5
From Japan
On 2016-09-29 18:20:25
I used it for repairing inside the barn. It was good that the length was about 50 centimeters, but I made it a little longer because I was in trouble if it was not enough.
This review is about item#21518936.