Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urubafu phi150 medium eyes

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (phi mm)
150
Inner Diameter (phi mm)
22
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 Wool phi 150 medium 22888845 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Deep scratch erase
5
From Japan
On 2018-05-25 15:39:10
It is excellent in polishing power so it can be used efficiently. I would like to repeat as it is a frequently used one.
This review is about item#22888845.
For car wash
5
From Japan
On 2018-04-28 17:15:07
I purchase it as a spare that I always use and enjoy it in combination with other things.
This review is about item#22888845.
Automotive painting
5
From Japan
On 2017-11-06 00:09:28
It is easy to use because the sponge is solid and you can move as you want.
This review is about item#22888845.
Painting of paint
3
From Japan
On 2017-07-28 16:43:13
It's neither good nor bad. It is cheap so it is saved because it is a consumable item.
This review is about item#22888845.
Car polish
2
From Japan
On 2017-07-05 13:29:49
There is considerable hair loss. Then the material of the sponge is likely to deteriorate due to the urethane, and it tends to be rumbled. It is this evaluation because it can not be used for a long time.
Painting and FRP polishing
3
From Japan
On 2017-05-26 17:48:48
Magic buff, 150 mm on the wool side, 125 mm on the magic side. Although it is affordable, even if it is used at a speed slower than the lower rotation speed of 1500 rpm of a general polisher, I feel much hair loss. I do not use it at high speed, but I think it is awful. I can endure the initial hair loss in fluffy buff like Mouton instead of short buff of this hand but in short hair the amount of hair loses leads to lifespan It is cheap but cospa trust I heard that it is impossible.
This review is about item#22888845.
Finish etc. after painting
5
From Japan
On 2017-03-13 17:42:07
I was saved because the delivery date was earlier. For now I am using it without problems. I think I will purchase again.
This review is about item#22888845.

Related Products