Buy more than* S$200* and get FREE SHIPPING

Φ50N frame Caster fixed

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Load Limit (N)
400
Compatible Spanner
21
Dimensions D (mm)
phi50
Dimension H (mm)
70
Dimensions L (mm)
38.5
Weight (g)
165
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 GFN-623 21750514 19.99 SGD
Shipped after 2018-01-25
ADD TO CART