Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rechargeable holder i6 PLUS

Caution
In the case of double-sided tape mounting, a plane of 50 mm × 60 mm or more is necessary for pasting. You can not paste in places where the main unit faces downward, where the curved surface is tight, where the planted fabric, cloth surface, or large irregularities are located.
Please check the image separately for air conditioner installation.
Can not be used for iPhone 6 (6s) (iPhone 6 (6s) Plus only)
This product does not come with a charging cable
In case of iPhone 6 charging terminal face covered , This product can not be used as a charge holder

Operation of smartphone etc while driving is prohibited by law. Please stop after stopping in a safe place
do not install in the place which will hinder the operation of the air bag or driving
If you install it in a place where the air conditioner wind hits smartphone etc, Do not dispose of it in a rugged run or a bad road
Do not leave smartphone or Apple's original cable etc inside the car
Apple, iPhone 6 Plus is a trademark of Apple Inc.
Purpose
iPhone6 ​​(6s) Plus a dedicated in-vehicle holder
Weight (g)
45, 45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SA4 22134936 12.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products