Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GreenFinger IQ Globe

5.00 (1)
Around Palms (cm)
18
Middle Finger Length (cm)
7
Overall Length (cm)
21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 2227R 22168868 3.99 SGD
In stock
1pair 1 2227BL 22168834 3.99 SGD
In stock
1pair 1 2227Y 22168807 3.99 SGD
In stock
1pair 1 2227GR 22168825 5.99 SGD
Shipped after 2018-06-27
1pair 1 2227BR 22168816 5.99 SGD
Shipped after 2018-06-28
1pair 1 2227NB 22168843 3.99 SGD
In stock
1pair 1 2227P 22168852 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When motorcycle maintenance
5
From Japan
On 2018-04-13 16:07:26
The rubber part of the anti-slip is solid and grip is also good. Among similar products the price is cheap and saved.
This review is about item#22168843.

Related Products