Buy more than* S$200* and get FREE SHIPPING

Very long towel 3 Disc

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (cm)
34x100
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MIX 1set(3sheet) 1 FF437840 22239096 9.99 SGD
In stock
- 1set(3sheet) 1 FF437870 22239123 9.99 SGD
In stock
- 1set(3sheet) 1 FF437866 22239114 9.99 SGD
In stock
- 1set(3sheet) 1 FF437849 22239105 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For headwind
5
From Japan
On 2018-03-01 19:47:43
It is the third purchase this time, a little long is good, because I am head dish so ordinary towels
This review is about item#22239105.
Mountain climbing
5
From Japan
On 2017-10-02 09:00:19
I am satisfied with the length and the softness. The low price is also the best attraction.
This review is about item#22239096.
Instead of using it for work it is a hot spring
5
From Japan
On 2017-08-07 15:50:48
With ordinary towels it is very difficult to wrap around the head and take a bath ... this is convenient. I like winding on the waist at the hot spring ☆ I like it ☆
This review is about item#22239096.
work
5
From Japan
On 2016-11-20 09:03:19
There is not much towel of 100 cm, it is just an affordable size, and it was nice to buy color well.
This review is about item#22239114.