Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

W slit Iwama formula Miracle power blade WMR type

5.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Thickness (mm)
1.6
Plate Thickness (mm)
1.05
Inner Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 255 164 1sheet 1 - 22588423 27.99 SGD
In stock
27 230 140 1sheet 1 - 22588414 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Mowing along the farm work
5
From Japan
On 2018-05-14 20:48:50
I have been using it before. I was very happy when I found this item in a monotalrow. Once you use it you will understand the goodness. Although I was worried whether it would be cut first, it will fell well and last longer. It's awesome. ,
This review is about item#22588414.
Mowing work on the legs and ridges around the rice fields
5
From Japan
On 2018-04-08 06:27:59
Purchase at the sale of chip saws that demonstrate its effect at low speed rotation. It is being used in combination with the recently purchased Makita rechargeable mowing machine MUR 366D. I use it at a low speed of three speed adjustment, but I can use quietly in the early morning in the early morning without having trouble even if I can actually use feeling well early in the morning. Of course, the electricity cost gets better and I think the effect is tremendous with this kind of usage. I think that the turn of the engine-type harvester we used until now is considerably diminished.
This review is about item#22588414.
When grass cutting
5
From Japan
On 2017-09-02 14:38:50
Miracle power blade of W slit It is very satisfying without burdening the grass mower body. Once used it will not be satisfying with other chip saws I understand the difference well.
This review is about item#22588423.
Leban shoes, mowing in the garden
5
From Japan
On 2017-08-15 19:00:49
Without putting down chikaku, just sprinkling on the grass, I was able to spare it. It is a wonderful cutting blade.
This review is about item#22588414.
Field of 60 tsubo and mowing of ridges
5
From Japan
On 2017-06-20 09:41:31
The grass winding is very few, so the work has gone astray. I think that sharpness is normal. It is a 23 cc brush cutter, but without increasing the rotation You can cut, and there was no bounce
This review is about item#22588414.
Mowing of road shoulder
5
From Japan
On 2017-06-01 18:53:16
Not afraid, safety and security, work without stress, chips are also hard to crack and last long.
This review is about item#22588423.
Weeding work in paddy field
5
From Japan
On 2017-05-25 16:16:42
Until now, we have used various cutting blades, but this item is a complaint product. It is natural that the sharpness is sustainable, but the mower of the mowing machine also improved. (Because it runs out at low speed.) I also do the best work with engine type grass cutters, but I think it is a perfect item for electric brush cutters.
This review is about item#22588423.