Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lev lamp type LED bulb

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input Current (A)
0.3
Lamp Efficiency (Lm/W)
110
Total Luminous Flux (Lm)
1760
Rated Power Consumption (W)
16
Connector
E26
Power
100(50/60Hz)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LDR16D-H9 22642034 -
Discontinued
[x]
1pc 1 LDR16L-H9 22642025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange outlets mercury lamps change lighting
5
From Japan
On 2017-10-17 16:02:30
I exchanged a 100 w mercury lamp with this leaf lamp (remove the transformer). I feel the brightness twice with the power consumption 16 w. There was neither old flawlessness nor beautiful. The image of the doorway has changed.
This review is about item#22642034.
Signboard lighting
5
From Japan
On 2017-08-21 15:28:24
I am very satisfied with the brightness more than expected. It will contribute to saving electricity bills. The rest is durable
This review is about item#22642034.
Replacement of light bulb's light bulb
5
From Japan
On 2017-07-22 18:33:41
I changed the light bulb of the projector used for lighting in the substation room because it was burned out, but it was extremely bright and consumed less power and I was touched by not being hot.
This review is about item#22642034.
Used as light source for high definition digital photographing of ancient documents, rare books
5
From Japan
On 2017-06-29 16:20:42
There is no flicker compared to fluorescent light and it is stable. The startup light quantity stabilizes quickly.
This review is about item#22642034.
For work etc ...
5
From Japan
On 2017-04-13 14:37:41
I am using it instead of a light bulb, but I hope it is bright. I will also buy it next time.
This review is about item#22642034.
To illuminate the entrance and make the floodlights LED.
5
From Japan
On 2016-10-20 23:10:54
It is bright. I am very satisfied. I went to this product if I was looking for 100 watts or more. I use it in the work light of the bike. I also bought a morning sun 's 100 watt equivalent LED, but when compared, this one is brighter. The morning sun is bright though. I plan to make it a house LED.
This review is about item#22642034.