Buy more than* S$200* and get FREE SHIPPING

Reducer

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Vacuum Pressure (kPa)
-99.9
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Compatible Tube Joint D (mm) Compatible Tube Outer Diameter D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Joint D (mm) Compatible Tube Outer Diameter D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 6 1pc 1 PGJ12-06 22930872 2.99 SGD
In stock
12 8 1pc 1 PGJ12-08 22930897 2.99 SGD
In stock
12 10 1pc 1 PGJ12-10 22930906 2.99 SGD
In stock
6 4 1pc 1 PGJ06-04 22930836 2.99 SGD
In stock
8 4 1pc 1 PGJ08-04 22930845 2.99 SGD
In stock
8 6 1pc 1 PGJ08-06 22930854 2.99 SGD
In stock
10 6 1pc 1 PGJ10-06 22930863 2.99 SGD
In stock
10 8 1pc 1 PGJ10-08 22930888 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For dental laboratory use
5
From Japan
On 2017-05-29 09:41:23
It is easy to connect the different type hose, it is convenient to use without air leakage.
This review is about item#22930836.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:30:32
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#22930854.
Creation of a carbonated water maker
4
From Japan
On 2017-01-31 13:57:31
Especially because it is not a good translation, it can be used normally, so it is hard to evaluate whether it is good or bad (lol)
This review is about item#22930854.
For air connection related to different diameter connection
4
From Japan
On 2016-11-24 14:42:51
Compared to other companies the low unit price 4 mm clamp of the connecting part is sweet, if you bend the hose it leaks. Insufficient strength of materials sensitive to shock? When inserting and removing several times, clamp scratches will enter,
This review is about item#22930845.

Related Products