Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen-shaped LED bulb 7W

4.00 (4)
Outside Diameter (phi) x Overall Length (mm)
50x63
Total Luminous Flux (Lm)
450
Connector
E11
Power Consumption (W)
7
Weight (g)
65
...see all>
Product Options
ADD TO CART
Types of Light Bulbs Beam Angle (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Types of Light Bulbs Beam Angle (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40   1pc 1 LDR7LWE11 22737846 -
Discontinued
[x]
LED 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 LDR7LWWE11 22737855 -
Discontinued
[x]
LED 20   1pc 1 LDR7LME11 22737837 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Front door downlight
1
From Japan
On 2018-02-22 16:32:43
Half-day lighting causes breakdown in a little over a year, short life compared with fluorescent lights. Major loss
This review is about item#22737837.
Lighting of display products
5
From Japan
On 2017-07-11 18:17:02
Since it was a halogen bulb before replacement it was supposed to be hot and the generation of heat was suppressed.
This review is about item#22737837.
Mounting on kitchen spotlight
5
From Japan
On 2017-05-21 23:15:56
Very bright, design is also fashionable. I am satisfied! However, I was thinking of attaching three spotlights, but it may be too bright. The other two had 4.3 watts.
This review is about item#22737855.
Replacement
5
From Japan
On 2017-03-16 16:25:12
I want you to make it a simple side without a pattern that is sluggish.
This review is about item#22737855.

Related Products