Buy more than* S$200* and get FREE SHIPPING

Dial combo reflect chain lock

5.00 (1)
Caution
* Please make sure that the numbers are aligned in line. If the number is not aligned horizontally, it will be set with an unintended number. * When you set the password, please make sure that you can insert the key all the way up with the number you set beforehand. * Please use carefully read the instruction manual. * Please do not forget to reset the secret code.
Wire Length (mm)
1100, 1100, 1100
Weight (g)
885, 885, 885
Dimension (mm)
1100, 1100, 1100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DKL121-BK 23226927 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For bicycles
5
From Japan
On 2017-07-22 14:45:23
It is very strong and solid making. The price is also cheap and satisfying with affordable items.
This review is about item#23226927.