Buy more than* S$200* and get FREE SHIPPING

SL38-D1K1 Fukuro Taro Bronze / SCS safety relief valve

Effective Area pi Dl (mm2)
29.8, 29.8, 29.8
Valve Seat Part Diameter D (mm)
19, 19, 19
Lift l (mm)
0.5, 0.5, 0.5
Set Pressure Range (MPa)
0.05-0.1, 0.05-0.1, 0.05-0.1
Dimension L2 (mm)
40, 40, 40
Dimension L1 (mm)
35, 35, 35
Nominal Diameter
20A, 20A, 20A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SL38-D1K1 23501092 189.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products