Buy more than* S$200* and get FREE SHIPPING

Stainless steel sponge

4.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 40g 23518136 1.99 SGD
Shipped after 2018-05-28
1pc 1 60g 23518127 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Die cleaning
4
From Japan
On 2017-11-30 14:55:30
Since it has a size rather than using it with your fingertips, you can work with gossip grip firmly by hand
This review is about item#23518127.
cleaning
5
From Japan
On 2017-10-22 15:42:55
Used to drop resin stuck to sink. The size is moderate.
This review is about item#23518127.
I am using it to clean iron formwork.
5
From Japan
On 2017-10-16 11:57:42
It is one size larger than ever used and easy to use and the reputation of the site is also good.
This review is about item#23518136.
For barbeque iron plate washing
5
From Japan
On 2017-09-30 10:08:38
Although it was affordable, it was a solid product and it was able to be used without becoming a vigor. I think that it is a good product.
This review is about item#23518136.
During machine cleaning / sink cleaning
5
From Japan
On 2017-03-02 16:02:51
It is mainly used for cleaning machinery. The diameter of the scrub is large and Koshi is moderately satisfied very much. Since it does not hurt even when used in combination with detergent, we are repeating.
This review is about item#23518127.