Buy more than* S$200* and get FREE SHIPPING

Brass flat bar # 400 10x1.0x2000

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finishing
#400
Thickness (mm)
1.0
Width (mm)
10
Length (mm)
2000
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 8200 23675146 25.24 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Leather product parts
5
From Japan
On 2017-08-25 15:29:56
Quality and packaging were very good. Since 2 m in length is hard to carry and keep, it is easy to handle if there is one of 1 m from the beginning. Also, if there is also a brass flat bar of 1 cm or less in width (about 5 to 6 mm), it seems to be used for other uses.
This review is about item#23675146.
Used for parts of leather goods
5
From Japan
On 2017-06-06 07:20:37
With the supple within the imagination, individual packaging was also cleaned and easy to use.
This review is about item#23675146.