Buy more than* S$200* and get FREE SHIPPING

Grounding angle type outlet (250 V)

4.00 (1)
Compatible Wire Size
[600V vinyl insulated wire (IV)] Phi1.6mm, Phi2mm [600V vinyl insulated vinyl sheath cable flat (VVF)] 2mm 2 , 3.5mm 2
Rated Current (A)
15
Rated Voltage (V)
250
Number of Poles
2
Color
Milky white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WK3012 41058141 5.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I needed a 200 V outlet for charging.
4
From Japan
On 2017-08-07 05:28:54
I fixed it to the board with screws for installation, but there is a slight wobble.
This review is about item#41058141.

Related Products