Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clip board BF (with cover)

5.00 (1)
Across Back (mm)
15
Height (mm)
322
Width (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 309 BF Hin 24060636 5.99 SGD
Shipped after 2018-06-27
1sheet 1 309 BF Cre 24055867 5.99 SGD
Shipped after 2018-06-27
1sheet 1 309 BF Black 24056183 5.99 SGD
Shipped after 2018-06-27
1sheet 1 309 BF Ao 24056192 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Binding circulation documents.
5
From Japan
On 2017-08-21 15:05:18
The touch is soft and good. There is a possibility that the root part of the cover will be split due to aged deterioration.
This review is about item#24056192.

Related Products