Buy more than* S$200* and get FREE SHIPPING

Small sealing sensor

4.50 (2)
Color Rendering Index (Ra)
80
Rated Input Current (A)
0.09A
Power Consumption (W)
4.5
Power (V)
AC100(50/60Hz)
Outside Dimension (mm)
phi125x40
...see all>
Product Options
ADD TO CART
Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Energy Efficiency (Lm/W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1pc 1 SCL4NMS-E 24228977 -
Discontinued
[x]
88.8 1pc 1 SCL4LMS-E 24228986 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I put on the living room and between the floor
5
From Japan
On 2017-10-19 18:41:41
I ordered 2 tatami mats The price was also cheap and it was uneasy to see the actual thing but it is light and bright and I am satisfied with my family
This review is about item#24228977.
Purchase for entrance
4
From Japan
On 2017-01-24 09:39:15
Although I bought it for the entrance of my house, I could not install it because it was a direct attached fluorescent light and exchanged it with lighting of the kitchen. It is very handy because the amount of light is also sufficient and forget to erase it.
This review is about item#24228977.

Related Products