Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For fire alarms 24V5

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
20
Rated Power Consumption (W)
5
Connector
E12
Rated Voltage (V)
24
Overall Length (mm)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 G-1440H(C) 24267897 2.99 SGD
In stock
ADD TO CART

Related Products