Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension r (mm) Dimensions L (mm) Dimension h (mm) Dimension K(mm) Dimension T (mm) Dimensions B (mm) Dimensions t' (mm) Dimensions E (mm) Compatible Bearing Dimensions D (mm) Allowable Load (N[kgf]) Dimension F (mm) Bearing Normal Number Dimension t (mm) Screw Dimensions M Dimensions A (mm) Dimension V(mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimensions L (mm) Dimension h (mm) Dimension K(mm) Dimension T (mm) Dimensions B (mm) Dimensions t' (mm) Dimensions E (mm) Compatible Bearing Dimensions D (mm) Allowable Load (N[kgf]) Dimension F (mm) Bearing Normal Number Dimension t (mm) Screw Dimensions M Dimensions A (mm) Dimension V(mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3(Max) 17.8 12.5 6 5.0 40 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 14 10 6.2 1pc 1 TSP6000A14B40 24337994 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 12.5 6 5.0 40 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 18 10 6.2 1pc 1 TSP6000A18B40 24338046 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 12.5 6 5.0 40 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 20 10 6.2 1pc 1 TSP6000A20B40 24338073 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 17.8 17.0 8 6.5 40 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 14 12 8.2 1pc 1 TSP6001A14B40 24338116 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 17.8 17.0 8 6.5 45 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 14 12 8.2 1pc 1 TSP6001A14B45 24338125 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 25.8 17.0 8 6.5 50 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 22 12 8.2 1pc 1 TSP6001A22B50 24338238 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 25.8 17.0 8 6.5 55 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 22 12 8.2 1pc 1 TSP6001A22B55 24338247 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 18.8 17.0 8 6.5 40 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 14 12 8.2 1pc 1 TSP6201A14B40 24338265 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 24.8 17.0 8 6.5 55 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 20 12 8.2 1pc 1 TSP6201A20B55 24338362 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.3 21.0 10 8.0 55 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 16 15 10.5 1pc 1 TSP6202A16B55 24338423 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.3 21.0 10 8.0 45 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 18 15 10.5 1pc 1 TSP6202A18B45 24338432 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.3 21.0 10 8.0 45 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 20 15 10.5 1pc 1 TSP6202A20B45 24338466 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.3 21.0 10 8.0 50 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 20 15 10.5 1pc 1 TSP6202A20B50 24338475 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 27.3 21.0 10 8.0 60 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 22 15 10.5 1pc 1 TSP6202A22B60 24338518 10.99 SGD
Shipped after 2018-06-29
1.0(Max) 28.8 28.0 14 11 55 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 22 20 14.5 1pc 1 TSP6204A22B55 24338737 13.99 SGD
Shipped after 2018-06-29
0.3(Max) 17.8 12.5 6 5.0 45 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 14 10 6.2 1pc 1 TSP6000A14B45 24338003 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 12.5 6 5.0 40 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 16 10 6.2 1pc 1 TSP6000A16B40 24338028 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 12.5 6 5.0 45 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 16 10 6.2 1pc 1 TSP6000A16B45 24338037 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 12.5 6 5.0 45 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 18 10 6.2 1pc 1 TSP6000A18B45 24338055 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 12.5 6 5.0 50 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 20 10 6.2 1pc 1 TSP6000A20B50 24338098 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 17.0 8 6.5 50 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 16 12 8.2 1pc 1 TSP6001A16B50 24338152 9.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 17.0 8 6.5 40 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 18 12 8.2 1pc 1 TSP6001A18B40 24338168 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 17.0 8 6.5 50 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 18 12 8.2 1pc 1 TSP6001A18B50 24338186 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 22.8 17.0 8 6.5 40 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 18 12 8.2 1pc 1 TSP6201A18B40 24338317 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 22.8 17.0 8 6.5 50 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 18 12 8.2 1pc 1 TSP6201A18B50 24338335 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 26.8 17.0 8 6.5 50 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 22 12 8.2 1pc 1 TSP6201A22B50 24338387 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.3 21.0 10 8.0 50 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 16 15 10.5 1pc 1 TSP6202A16B50 24338414 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.3 21.0 10 8.0 50 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 24 15 10.5 1pc 1 TSP6202A24B50 24338527 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.8 21.0 10 8.0 55 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 20 17 10.5 1pc 1 TSP6203A20B55 24338624 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.8 21.0 10 8.0 55 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 24 17 10.5 1pc 1 TSP6203A24B55 24338685 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 28.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 22 20 14.5 1pc 1 TSP6204A22B65 24338755 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 36.8 28.0 14 11 70 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 30 20 14.5 1pc 1 TSP6204A30B70 24338868 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 36.8 28.0 14 11 75 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 30 20 14.5 1pc 1 TSP6204A30B75 24338877 13.99 SGD
Shipped after 2018-06-29
0.3(Max) 15.8 12.5 6 5.0 40 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 12 10 6.2 1pc 1 TSP6000A12B40 24337976 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 17.8 12.5 6 5.0 35 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 14 10 6.2 1pc 1 TSP6000A14B35 24337985 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 12.5 6 5.0 35 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 16 10 6.2 1pc 1 TSP6000A16B35 24338012 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 17.8 17.0 8 6.5 35 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 14 12 8.2 1pc 1 TSP6001A14B35 24338107 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 17.0 8 6.5 45 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 16 12 8.2 1pc 1 TSP6001A16B45 24338143 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 17.0 8 6.5 45 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 20 12 8.2 1pc 1 TSP6001A20B45 24338204 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 18.8 17.0 8 6.5 45 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 14 12 8.2 1pc 1 TSP6201A14B45 24338274 9.99 SGD
Shipped after 2018-06-29
0.6(Max) 22.8 17.0 8 6.5 45 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 18 12 8.2 1pc 1 TSP6201A18B45 24338326 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.3 21.0 10 8.0 55 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 18 15 10.5 1pc 1 TSP6202A18B55 24338457 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.3 21.0 10 8.0 60 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 24 15 10.5 1pc 1 TSP6202A24B60 24338545 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.8 21.0 10 8.0 60 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 24 17 10.5 1pc 1 TSP6203A24B60 24338694 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 26.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 20 20 14.5 1pc 1 TSP6204A20B65 24338728 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 34.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 28 20 14.5 1pc 1 TSP6204A28B65 24338825 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 36.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 30 20 14.5 1pc 1 TSP6204A30B65 24338852 13.99 SGD
Shipped after 2018-06-29
0.3(Max) 15.8 12.5 6 5.0 30 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 12 10 6.2 1pc 1 TSP6000A12B30 24337958 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 15.8 12.5 6 5.0 35 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 12 10 6.2 1pc 1 TSP6000A12B35 24337967 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 17.0 8 6.5 45 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 18 12 8.2 1pc 1 TSP6001A18B45 24338177 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 20.8 17.0 8 6.5 40 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 16 12 8.2 1pc 1 TSP6201A16B40 24338283 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 20.8 17.0 8 6.5 50 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 16 12 8.2 1pc 1 TSP6201A16B50 24338308 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 24.8 17.0 8 6.5 50 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 20 12 8.2 1pc 1 TSP6201A20B50 24338353 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.3 21.0 10 8.0 50 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 18 15 10.5 1pc 1 TSP6202A18B50 24338448 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.3 21.0 10 8.0 55 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 20 15 10.5 1pc 1 TSP6202A20B55 24338484 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.3 21.0 10 8.0 55 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 24 15 10.5 1pc 1 TSP6202A24B55 24338536 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 27.8 21.0 10 8.0 55 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 22 17 10.5 1pc 1 TSP6203A22B55 24338658 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 29.8 21.0 10 8.0 50 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 24 17 10.5 1pc 1 TSP6203A24B50 24338676 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 28.8 28.0 14 11 60 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 22 20 14.5 1pc 1 TSP6204A22B60 24338746 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 32.8 28.0 14 11 60 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 26 20 14.5 1pc 1 TSP6204A26B60 24338798 13.99 SGD
Shipped after 2018-06-29
0.3(Max) 19.8 17.0 8 6.5 40 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 16 12 8.2 1pc 1 TSP6001A16B40 24338134 8.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 17.0 8 6.5 40 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 20 12 8.2 1pc 1 TSP6001A20B40 24338195 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 25.8 17.0 8 6.5 45 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 22 12 8.2 1pc 1 TSP6001A22B45 24338222 9.99 SGD
Shipped after 2018-06-29
0.6(Max) 18.8 17.0 8 6.5 35 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 14 12 8.2 1pc 1 TSP6201A14B35 24338256 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.8 21.0 10 8.0 50 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 16 17 10.5 1pc 1 TSP6203A16B50 24338563 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.8 21.0 10 8.0 50 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 18 17 10.5 1pc 1 TSP6203A18B50 24338597 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.8 21.0 10 8.0 50 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 20 17 10.5 1pc 1 TSP6203A20B50 24338615 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 25.8 21.0 10 8.0 60 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 20 17 10.5 1pc 1 TSP6203A20B60 24338633 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 30.8 28.0 14 11 70 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 24 20 14.5 1pc 1 TSP6204A24B70 24338782 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 32.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 26 20 14.5 1pc 1 TSP6204A26B65 24338807 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 34.8 28.0 14 11 70 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 28 20 14.5 1pc 1 TSP6204A28B70 24338834 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 34.8 28.0 14 11 75 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 28 20 14.5 1pc 1 TSP6204A28B75 24338843 13.99 SGD
Shipped after 2018-06-29
0.3(Max) 21.8 12.5 6 5.0 50 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 18 10 6.2 1pc 1 TSP6000A18B50 24338064 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 12.5 6 5.0 45 1.5 10 6000ZZ(Y=8) 16 323[33] 7.8 6000 1.6 M6 20 10 6.2 1pc 1 TSP6000A20B45 24338082 7.99 SGD
Shipped after 2018-06-29
0.3(Max) 23.8 17.0 8 6.5 50 2.0 13 6001ZZ(Y=8) 16 548[56] 7.8 6001 1.6 M8 20 12 8.2 1pc 1 TSP6001A20B50 24338213 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 20.8 17.0 8 6.5 45 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 16 12 8.2 1pc 1 TSP6201A16B45 24338292 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 24.8 17.0 8 6.5 45 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 20 12 8.2 1pc 1 TSP6201A20B45 24338344 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 27.3 21.0 10 8.0 50 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 22 15 10.5 1pc 1 TSP6202A22B50 24338493 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.8 21.0 10 8.0 55 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 16 17 10.5 1pc 1 TSP6203A16B55 24338572 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 27.8 21.0 10 8.0 60 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 22 17 10.5 1pc 1 TSP6203A22B60 24338667 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 26.8 28.0 14 11 55 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 20 20 14.5 1pc 1 TSP6204A20B55 24338703 13.99 SGD
Shipped after 2018-06-29
0.6(Max) 26.8 17.0 8 6.5 45 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 22 12 8.2 1pc 1 TSP6201A22B45 24338378 8.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.3 21.0 10 8.0 45 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 16 15 10.5 1pc 1 TSP6202A16B45 24338405 7.99 SGD
Shipped after 2018-07-04
0.6(Max) 27.3 21.0 10 8.0 55 2.5 16 6202ZZ(Y=11) 20 999[102] 10.8 6202 2.0 M10 22 15 10.5 1pc 1 TSP6202A22B55 24338502 10.99 SGD
Shipped after 2018-06-29
0.6(Max) 21.8 21.0 10 8.0 45 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 16 17 10.5 1pc 1 TSP6203A16B45 24338554 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.8 21.0 10 8.0 45 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 18 17 10.5 1pc 1 TSP6203A18B45 24338588 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 23.8 21.0 10 8.0 55 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 18 17 10.5 1pc 1 TSP6203A18B55 24338606 11.99 SGD
Shipped after 2018-06-29
0.6(Max) 27.8 21.0 10 8.0 50 2.5 16 6203ZZ(Y=12) 25 1244[101] 11.8 6203 2.0 M10 22 17 10.5 1pc 1 TSP6203A22B50 24338642 11.99 SGD
Shipped after 2018-06-29
1.0(Max) 30.8 28.0 14 11 60 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 24 20 14.5 1pc 1 TSP6204A24B60 24338764 13.99 SGD
Shipped after 2018-06-29
0.6(Max) 26.8 17.0 8 6.5 55 2.0 13 6201ZZ(Y=10) 16 548[56] 9.8 6201 1.6 M8 22 12 8.2 1pc 1 TSP6201A22B55 24338396 9.99 SGD
Shipped after 2018-06-29
1.0(Max) 26.8 28.0 14 11 60 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 20 20 14.5 1pc 1 TSP6204A20B60 24338712 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 30.8 28.0 14 11 65 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 24 20 14.5 1pc 1 TSP6204A24B65 24338773 13.99 SGD
Shipped after 2018-06-29
1.0(Max) 32.8 28.0 14 11 70 3.5 21 6204ZZ(Y=14) 25 1989[203] 13.8 6204 2.5 M14 26 20 14.5 1pc 1 TSP6204A26B70 24338816 13.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is easy to maintain with the hexagon socket CB and other bolts used as the idler shaft
5
From Japan
On 2017-11-21 18:42:35
The idler shaft of a certain company had screws already cut, and because it occupies with a hexagonal nut, there were cases where two tools were needed. Since this type is a type using general CB, the hexagonal wrench can be used as it is, so the workability has improved. Moreover, because the length of the screw part can be changed later by design change etc. I think that versatility is high. To be honest, I would appreciate it if you will also sell roses only for the pin that I plug into the bearings.
This review is about item#24338405.

Related Products