Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lizard Hyper 105 x 1.5

Maximum Operating Speed (m/min)
80
Hardness
P
Abrasive Material
A
Thickness (mm)
2.5
Grain Size
36
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Hole Diameter (phi mm) Abrasive Grain Hole Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Hole Diameter (phi mm) Abrasive Grain Hole Diameter (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25.4 180 1box(10sheet) 1 180 x2.5 x25.4 49230344 88.99 SGD
Shipped after 2018-06-27
- - - 25.4 180 1sheet 1 180 x2.5 x25.4 49230335 10.99 SGD
Shipped after 2018-06-27
- - - 22 125 1sheet 1 125x2.5 27161837 12.99 SGD
Shipped after 2018-06-27
- - - 22 125 1box(10sheet) 1 125x2.5 27161846 57.99 SGD
In stock
180 20 - - - 1box(10sheet) 1 180 x2.5 x20 55088382 88.99 SGD
Shipped after 2018-06-27
180 20 - - - 1sheet 1 180 x2.5 x20 55088373 9.99 SGD
Shipped after 2018-06-27
- - - 22 180 1sheet 1 180 x2.5 49230317 10.99 SGD
Shipped after 2018-06-27
- - - 22 180 1box(10sheet) 1 180 x2.5 49230326 88.99 SGD
Shipped after 2018-06-27
150 20 - - - 1sheet 1 150 x2.5 70090816 9.99 SGD
Shipped after 2018-06-27
- - A36PBF5 22 150 1box(10sheet) 1 150 x2.5 49230308 81.99 SGD
Shipped after 2018-06-27
- - A36PBF5 22 150 1sheet 1 150 x2.5 49230292 8.99 SGD
Shipped after 2018-06-27
150 20 - - - 1box(10sheet) 1 150 x2.5 70090825 81.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products