Buy more than* S$200* and get FREE SHIPPING

WL-20 ROUND WORK LAMP SPOT TYPE

Caution
*work lamp is Yes and noise measures, but rarely radio and car navigation systems, radios, remote controls, noise to the back camera or the like there are times when that occurs. Please acknowledge it beforehand.
Purpose
12V / 24V common use
Dust-proof Water-proof
IP68
Color Temperature (K)
6500
Voltage (V)
DC9-32
Dimension (mm)
phi82x71
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 526820 24890075 65.99 SGD
In stock
ADD TO CART

Related Products