Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital O2 Meter

Alarm
Oxygen concentration of 18% or less in the warning sound
Overload Protection
100%O2
Memory Function
Display the maximum / minimum value on the display
Data Hold
Fixing the instantaneous value of the time you press the button
Storage Temperature/Humidity Range
Temperature: 0-50 ℃, humidity: 10-70% RH
Operating Temperature and Humidity Range
Temperature: 0-50 ℃, humidity: 10-80% RH
Sampling
About once / sec
Response Time
About 15sec (90% response)
Sensor
O2: galvanic method, temperature: thermistor
Display
LCD: 28mmx19mm, oxygen concentration: 0.1% O2, temperature: 0.1 ℃
Pricision
Oxygen concentration: +/- (1% rdg + 0.2% O2) * Calibration After calibration, temperature: +/- (0.8 ℃)
Power
Single 4 (1.5V) x4 present
Weight (g)
About 489
Measuring Range
Oxygen concentration: 0-30% O2, temperature: 0-50 ℃
Dimension (mm)
180x40x40
Accessories
Manual, soft case (CA-52A)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 PO2-250 25697132 529.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products