Buy more than* S$200* and get FREE SHIPPING

Stainless steel eye plate round cans

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A1(mm)
18
Dimension B1 (mm)
35
Dimensions A1 (mm)
30
Dimensions B2 (mm)
23
Dimensions D (mm)
5
Working Load (kg)
15
Dimension d (mm)
4.2
Dimension H (mm)
22
Dimensions L (mm)
30
Weight (g)
39
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PR-5 25697936 9.99 SGD
Shipped after 2018-01-29
ADD TO CART