Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless steel eye plate Round can

Dimensions A1(mm)
20
Dimension B1 (mm)
40
Dimensions A1 (mm)
34
Dimensions B2 (mm)
25
Dimensions D (mm)
6
Working Load (kg)
20
Dimension d (mm)
5.2
Dimension H (mm)
26
Dimensions L (mm)
40
Weight (g)
69
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 PR-6 25697945 11.99 SGD
Shipped after 2018-05-09
ADD TO CART