Buy more than* S$200* and get FREE SHIPPING

Stainless steel weight hook fastening

Dimensions E (mm)
10
Dimensions D (mm)
8
Dimension S (mm)
16
Working Load (kg)
150
Dimension d (mm)
7
Dimension H (mm)
80
Dimensions L (mm)
22
Weight (g)
125
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-150K 25699144 24.99 SGD
Shipped after 2018-05-31
ADD TO CART