Buy more than* S$200* and get FREE SHIPPING

Color Boots With Cover

4.09 (11)
Caution
Please be careful not to slip when using at wet places with oil or water and frozen places. Do not use when the sole is worn because it gets slippery. Depending on the body situation, it may cause itch, rash, etc. Please stop using, if it feels strange
Foot Width
3E
Materials (cover)
PVC
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1 pair 1 - 26599904 34.85 SGD
In stock
26 1 pair 1 - 26599913 34.85 SGD
In stock
27 1 pair 1 - 26599922 34.85 SGD
In stock
28 1 pair 1 - 26599938 34.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 0
2 star 1
1 star 0
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
To car wash, work.
5
From Japan
On 2017-04-15 11:38:49
It is about the bargain price of the DIY shop, you can buy it at the price, after all, how much will it have?
This review is about item#26599904.
Farm work in the fields
2
From Japan
On 2017-03-17 00:04:09
Feel like a slightly lower the height of the shell of the shoes, but look, comfort, there is no problem for functions such as waterproof and exercise One point problem to received items is ... Not rubber of the orange line that covers the overlay reinforcement and an adhesive part of the body of the instep of his right foot has not been adhered about side portion 2cm, inside material a hole is visible (← flooded?) Was a state I wanted to use as soon as is being used with fill-in-the-blank by pouring the instant adhesive and rubber adhesive reluctantly We will demand that even in foreign-made is a little more quality improvement
This review is about item#26599913.
When farm work and general work
4
From Japan
On 2017-03-03 07:25:42
But easier to foot a little lighter, so thin there is no overlay reinforcement of the bottom side portion worry.
This review is about item#26599922.
Outside work on a rainy day
4
From Japan
On 2017-02-22 14:30:05
As a commodity, no particular problem as waterproof function. However, the size (the size of the feet) display, because it is a little smaller, it may be good about 0.5cm large.
This review is about item#26599913.
fishing
5
From Japan
On 2017-02-10 01:49:37
Cost performance would be nice but is a little thin Also buy
This review is about item#26599938.
Mainly for commuter bike of rainy weather
4
From Japan
On 2017-01-30 22:06:40
Is one long no particular feature, but it is relatively the lightweight and inexpensive. No, but it will involving the medium, problems with the use if pulled out later when the throttle opening is to wear so soft
This review is about item#26599904.
No problem to COSPA and functions for everyday use.
4
From Japan
On 2017-01-28 20:04:54
Since the portion of the diaphragm is lessened, Do What about durability? Light but thick because it is not a cold specification is diluted
This review is about item#26599904.
Outside work in the rain
4
From Japan
On 2017-01-12 15:07:12
not yet. Does not use yet, feel wearing is good.
This review is about item#26599922.
For work
5
From Japan
On 2016-12-18 19:58:36
Boxed, type Ku Child Sezu arrived quality is good enough, the moment life is unknown When it is good, and then repeat.
This review is about item#26599913.
It is suitable for all weather.
4
From Japan
On 2016-11-28 20:57:21
It is suitable for all weather. It is cheap with a good product. My father is very fond.
This review is about item#26599938.

Related Products