Buy more than* S$200* and get FREE SHIPPING

AC axial flow fan R 87 T (lead wire type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Plug cords, finger guards, filters not included.
Rotation Speed
High speed
Material (vane)
Steel plate (painted black)
Terminal
Drawing-out terminal: Lead wire type
Frame Diameter (mm)
□ 80
Tolerable Voltage Fluctuation
85-110% of the rated voltage
Insulation Voltage
Non-charging metal part (1 minute) power connections bulk AC 2000V
Insulation Class
IEC B species (130 deg C) UL A species (105 deg C)
Ambient Humidity
25 to 85%RH
Bearings to Use
Ball bearing
Insulation Resistance (Mohm)
Non-charging metal part and (DC500V mega) power connections together more than 100
Material (frame)
Aluminum die-casting
Storage Temperature (DegreeC)
-40 to +85(No freezing)
Standard
UL
Cycle(Hz)
50/60
Form
Metal wings Series
Type
Standard type
...see all>
Product Options
ADD TO CART
Rated Speed (min-1r.p.m) Rated Voltage (V) Weight (g) Rated Input (W)(50/60Hz) Rated Current (A) (50/60 Hz) Noise Value (dB)(50/60Hz) Maximum Static Pressure (Pa) (50/60Hz) Frame Depth (mm) Operating Ambient Temperature (deg C) Maximun Flow Rate (m3/min)(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Speed (min-1r.p.m) Rated Voltage (V) Weight (g) Rated Input (W)(50/60Hz) Rated Current (A) (50/60 Hz) Noise Value (dB)(50/60Hz) Maximum Static Pressure (Pa) (50/60Hz) Frame Depth (mm) Operating Ambient Temperature (deg C) Maximun Flow Rate (m3/min)(50/60Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500/3000 AC200 About330 12/11 0.087/0.075 33/36 34.0/49.0 25 -20 to +70(No freezing) 0.5/0.6   1PC 1 R87T-A4A83H 39092146 48.99 SGD
Shipped after 2018-05-31
2500/3000 AC100 About330 12/11 0.180/0.150 33/36 34.0/49.0 25 -20 to +70(No freezing) 0.5/0.6   1PC 1 R87T-A1A83H 39092094 40.99 SGD
Shipped after 2018-05-28
2800/3300 AC100 About440 12/10 0.180/0.160 37/40 42/58 38 - 0.8/0.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R87T-A1A85H 39092103 43.99 SGD
Shipped after 2018-05-28
2800/3300 AC200 About440 12/10 0.85/0.075 37/40 42/58 38 - 0.8/0.9   1PC 1 R87T-A4A85H 39092155 51.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products