Buy more than* S$200* and get FREE SHIPPING

Cut and sewn blades

Purpose
Hard wood, control panel, pocket , High speed cutting
Blade Width (mm)
32
Blade Length (mm)
50
Depth (mm)
12.5
Weight (g)
25
Height (mm)
103
Width (mm)
37
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
819-2265 1pack(5pc) 1 AIZ32BSPB/5 26957263 119.99 SGD
Shipped after 2018-02-27
819-2264 1pc 1 AIZ32BSPB 26957254 29.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products