Buy more than* S$200* and get FREE SHIPPING

Cut blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Wood, 2X4 material, pocket, high-speed cutting
Blade Width (mm)
32
Blade Length (mm)
50
Depth (mm)
12.5
Weight (g)
25
Height (mm)
103
Width (mm)
37
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
819-2267 1pack(5pc) 1 AIZ32BSPC/5 26957288 119.99 SGD
Shipped after 2018-04-26
819-2266 1pc 1 AIZ32BSPC 26957272 28.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products