Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cut blade

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Wood, gypsum board, pocket cutting
Blade Width (mm)
32
Blade Length (mm)
50
Depth (mm)
12.5
Weight (g)
25
Height (mm)
103
Width (mm)
37
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
819-2269 1pack(5pc) 1 AIZ32EPCN/5 26957306 96.99 SGD
Shipped after 2018-06-26
819-2268 1pc 1 AIZ32EPCN 26957297 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During wood work
5
From Japan
On 2018-02-03 12:55:19
As expected, the sharpness of maker items is wonderful. I hope the lifetime is long.
This review is about item#26957297.

Related Products