Buy more than* S$200* and get FREE SHIPPING

Cut and sewn blades

Purpose
Wood, gypsum board cutting
Depth (mm)
12.5
Height (mm)
87
Width (mm)
37
...see all>
Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 20 21 819-2274 1pc 1 AIZ10ABN 26957358 16.99 SGD
Shipped after 2018-02-27
20 30 23 819-2272 1pc 1 AIZ20ABN 26957333 16.99 SGD
Shipped after 2018-02-27
20 30 23 819-2273 1pack(5pc) 1 AIZ20ABN/5 26957342 69.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products