Buy more than* S$200* and get FREE SHIPPING

Data binder T type

5.00 (1)
Caution
*The number of files to be stored is calculated using 10 sheets per 1 mm storage size using PPC paper 64 g / m 2 . Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.
...see all>
Product Options
ADD TO CART
Storage Dimension (mm) Width (mm) Length (mm) Ring Inner Diameter (phi mm) Dimensions Y (mm) Number of Holes Across Back (mm) Dimension T (mm) Storage Number of Sheets Outside Width Dimension (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (mm) Width (mm) Length (mm) Ring Inner Diameter (phi mm) Dimensions Y (mm) Number of Holes Across Back (mm) Dimension T (mm) Storage Number of Sheets Outside Width Dimension (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 381 279.4 - 15 22 64 11 450 408 285 1copy 1 EBT-551R 27164296 31.99 SGD
Shipped after 2018-02-26
28 381 279.4 28 15 22 44 11 280 408 285 1copy 1 EBT-151NY 27164357 36.99 SGD
Shipped after 2018-02-26
28 203.2 101.6 28 8 8 44 4 280 230 110 1copy 1 EBT-0808 27164077 29.99 SGD
Shipped after 2018-02-26
28 228.6 279.4 28 9 22 44 11 280 256 285 1copy 1 EBT-191 27164122 52.99 SGD
Shipped after 2018-02-26
28 254 114.3 28 10 9 44 4.5 280 281 122 1copy 1 EBT-0910 27164174 30.99 SGD
Shipped after 2018-02-26
28 381 279.4 28 15 22 44 11 280 408 285 1copy 1 EBT-151NB 27164323 52.99 SGD
Shipped after 2018-02-26
28 254 279.4 28 10 22 44 11 280 281 285 1copy 1 EBT-2210B 27164147 35.99 SGD
Shipped after 2018-02-26
28 254 203.2 28 10 16 44 8 280 281 211 1copy 1 EBT-1610 27164192 35.99 SGD
Shipped after 2018-02-26
28 381 279.4 28 15 22 44 11 280 408 285 1copy 1 EBT-151NA 27164314 11.99 SGD
In stock
28 381 279.4 28 15 22 44 11 280 408 285 1copy 1 EBT-151NR 27164348 36.99 SGD
Shipped after 2018-02-26
28 304.8 254 28 12 20 44 10 280 332 262 1copy 1 EBT-2012 27164086 38.99 SGD
Shipped after 2018-02-26
28 381 279.4 28 15 22 44 11 280 408 285 1copy 1 EBT-151NG 27164332 36.99 SGD
Shipped after 2018-02-26
28 304.8 203.2 28 12 16 44 8 280 332 211 1copy 1 EBT-1612 27164208 35.99 SGD
Shipped after 2018-02-26
28 279.4 228.6 28 11 18 44 9 280 307 237 1copy 1 EBT-1811 27164226 34.99 SGD
Shipped after 2018-02-26
28 406.4 279.4 28 16 22 44 11 280 433 285 1copy 1 EBT-2216 27164253 47.99 SGD
Shipped after 2018-02-26
45 381 279.4 - 15 22 64 11 450 408 285 1copy 1 EBT-551Y 27164305 31.99 SGD
Shipped after 2018-02-26
28 279.4 177.8 28 11 14 44 7 280 307 186 1copy 1 EBT-1411 27164104 35.99 SGD
Shipped after 2018-02-26
28 279.4 127 28 11 4 44 5 280 307 135 1copy 1 EBT-15 27164113 30.99 SGD
Shipped after 2018-02-26
28 304.8 279.4 28 12 22 44 11 280 232 285 1copy 1 EBT-2212 27164156 36.99 SGD
Shipped after 2018-02-26
28 228.6 127 28 9 10 44 5 280 256 135 1copy 1 EBT-1009 27164183 30.99 SGD
Shipped after 2018-02-26
28 304.8 215.9 28 12 17 44 8.5 280 332 224 1copy 1 EBT-1712 27164217 34.99 SGD
Shipped after 2018-02-26
28 304.8 228.6 28 12 18 44 9 280 332 237 1copy 1 EBT-1812 27164235 34.99 SGD
Shipped after 2018-02-26
45 381 279.4 - 15 22 64 11 450 408 285 1copy 1 EBT-551B 27164278 31.99 SGD
Shipped after 2018-02-26
45 381 279.4 - 15 22 64 11 450 408 285 1copy 1 EBT-551G 27164287 31.99 SGD
Shipped after 2018-02-26
28 228.6 177.8 28 9 14 44 7 280 256 186 1copy 1 EBT-1409 27164095 35.99 SGD
Shipped after 2018-02-26
28 203.2 279.4 28 8 22 44 11 280 230 285 1copy 1 EBT-2208 27164138 39.99 SGD
Shipped after 2018-02-26
28 381 279.4 - 15 8 44 11 280 408 285 1copy 1 EBT-51B 27164165 38.99 SGD
Shipped after 2018-02-26
28 279.4 279.4 28 11 22 44 11 280 307 285 1copy 1 EBT-111 27164244 47.99 SGD
Shipped after 2018-02-26
28 254 152.4 28 10 12 44 6 280 281 161 1copy 1 EBT-1210 27164262 34.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-11-15 16:40:53
I used it from a long time ago and I wanted the same one. It can be used without problems.
This review is about item#27164287.

Related Products