Buy more than* S$200* and get FREE SHIPPING

Mark sheet optimum set 0.9 mm

Caution
*2 HB core is included. [Replacement core]
Outside Dimension/Depth (mm)
8
Outer Dimensions/Height (mm)
78
Outer Dimensions/Width (mm)
18
Core Diameter (mm)
0.9
Length (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 PS-SMP100DB 27172556 9.99 SGD
In stock
ADD TO CART

Related Products