Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Campus Notes (A4) 3 books pack A ruffled

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Lines
35
Width (mm)
210
Length (mm)
297
Number of Sheets
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(3copy) 1 NO-203 AX 3 27179924 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For children's school
5
From Japan
On 2017-04-21 19:22:09
Because it is Kokuyo, there is no mistake in the quality of the product. It arrived soon, so it was saved.
This review is about item#27179924.

Related Products