Buy more than* S$200* and get FREE SHIPPING

Flat File V Resin Binding Tool B5 Vertical 3 Pack

5.00 (1)
Storable Sheet Number
150
Storage Dimension (mm)
15
Number of Holes
2
Across Back (mm)
18
Outside Width Dimension (mm)
198
Height (mm)
267
Size
B5-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(3copy) 1 V-11-3 G 27189672 2.99 SGD
In stock
1pack(3copy) 1 V-11-3B 27189663 3.99 SGD
In stock
1pack(3copy) 1 V-11-3 P 27189688 2.99 SGD
In stock
1pack(3copy) 1 F-V11-3Y 27189697 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2017-02-20 10:05:08
Since it is a manufacturer item, it can be used without problems such as strength. Even better at low price.
This review is about item#27189663.

Related Products