Buy more than* S$200* and get FREE SHIPPING

USB 3.0 compatible memory card reader (cable storage type)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Power Supply Voltage (V)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
88x39.5x12
OS Support
Windows10,Windows 8.1,Windows 7,Windows Vista,Windows XP,Macintosh OS X 10.11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MR3-K012BK 31338965 28.99 SGD
In stock
1pc 1 MR3-K012WH 31338974 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Data transfer
5
From Japan
On 2017-11-14 16:40:49
It is used for data transfer of various memory cards. It is compact and very good.
This review is about item#31338965.

Related Products