Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 43252-63J10-DB7 41824396 11.99 SGD
Shipped after 2018-06-01
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 43252-63J10-0PG 41824378 11.99 SGD
Shipped after 2018-06-01
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 43252-58J00 41824432 7.99 SGD
In stock
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 43252-85K00-27N 41824414 11.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When replacing car wheel
5
From Japan
On 2017-12-12 10:11:41
It was surprising to know so quickly. No complaints I will also use it.
This review is about item#41824432.
After removing the genuine wheel cover
5
From Japan
On 2017-12-10 14:30:27
Since it is genuine, it is OK. It is good for hiding the center hub rust.
This review is about item#41824432.
Replace the cap's nail because it was damaged
4
From Japan
On 2017-12-06 17:30:30
When Carry's tire was exchanged, only one nail was easily broken and replaced. I just broke a few places in one of the nails and I will not carry on it anymore. I hope this will not break for a while. .
This review is about item#41824432.
It is the center cap for SUZUKI steel wheel
4
From Japan
On 2017-07-05 12:00:38
It is a center cap suitable for steel wheels such as Hustler (15inch) · Kei (14inch) · Carry / Every (12inch). The claws are facing inward and the inner diameter is 58 to 60 mm.
This review is about item#41824432.
I made it to a steel wheel
4
From Japan
On 2017-05-23 15:41:04
I think that it is better to understand how to fasten the product, whether it is a clasp or an outer clasp.
This review is about item#41824432.