Buy more than* S$200* and get FREE SHIPPING

Knurled knob (male thread)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ TL-KNM only, the shape of the screw tip becomes round destination.
Purpose
Machine tools, jigs and tools · OA equipment, etc.
Dimensions M (mm)
M5
Dimension d (phi mm)
10
Surface Processing
Cr
Dimension D (phi mm)
20
Dimension S (mm)
7.5
Dimensions A (mm)
4
Screw Length (mm)
10
Dimension H (mm)
11.5
Weight (g)
15-16
Material
SWCH
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 TL-KNM-20-M5-10 42642057 10.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products