Buy more than* S$200* and get FREE SHIPPING

V-belt A type (standard)

4.50 (4)
Upper Belt Width (mm)
12.5
...see all>
Product Options
ADD TO CART
Belt Height (mm) Material Type Peripheral Length (mm) Angle (Degree) Operating Temperature Range (deg C) Weight (kg) Effective Pitch Lap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Height (mm) Material Type Peripheral Length (mm) Angle (Degree) Operating Temperature Range (deg C) Weight (kg) Effective Pitch Lap Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.0 - - 711 40 -40-70 0.081 28 1pc 1 A28 48675725 6.99 SGD
In stock
9.0 - - 940 40 -40-70 0.107 37 1pc 1 A37 48675813 7.99 SGD
In stock
9.0 - - 1143 40 -40-70 0.130 45 1pc 1 A45 48675892 6.99 SGD
In stock
9.0 - - 1219 40 -40-70 0.139 48 1pc 1 A48 48675926 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1245 40 -40-70 0.142 49 1pc 1 A49 48675935 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1499 40 -40-70 0.171 59 1pc 1 A59 48676032 7.99 SGD
Shipped after 2018-05-25
9.0 - - 533 40 -40-70 0.061 21 1pc 1 A21 48675655 6.99 SGD
Shipped after 2018-05-25
9.0 - - 737 40 -40-70 0.084 29 1pc 1 A29 48675734 8.99 SGD
In stock
9.0 - - 762 40 -40-70 0.087 30 1pc 1 A30 48675743 6.99 SGD
In stock
9.0 - - 914 40 -40-70 0.104 36 1pc 1 A36 48675804 7.99 SGD
In stock
9.0 - - 1168 40 -40-70 0.133 46 1pc 1 A46 48675908 7.99 SGD
In stock
9.0 - - 1270 40 -40-70 0.145 50 1pc 1 A50 48675944 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1905 40 -40-70 0.217 75 1pc 1 A75 48676197 9.99 SGD
Shipped after 2018-05-25
9.0 - - 1956 40 -40-70 0.223 77 1pc 1 A77 48676215 10.99 SGD
Shipped after 2018-05-25
9.0 - - 584 40 -40-70 0.067 23 1pc 1 A23 48675673 6.99 SGD
Shipped after 2018-05-25
9.0 - - 813 40 -40-70 0.093 32 1pc 1 A32 48675768 7.99 SGD
In stock
9.0 - - 864 40 -40-70 0.098 34 1pc 1 A34 48675786 7.99 SGD
In stock
9.0 - - 1346 40 -40-70 0.153 53 1pc 1 A53 48675978 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1575 40 -40-70 0.179 62 1pc 1 A62 48676066 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1702 40 -40-70 0.194 67 1pc 1 A67 48676118 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1829 40 -40-70 0.208 72 1pc 1 A72 48676163 9.99 SGD
In stock
9.0 - - 508 40 -40-70 0.058 20 1pc 1 A20 48675646 6.99 SGD
In stock
9.0 - - 635 40 -40-70 0.072 25 1pc 1 A25 48675698 6.99 SGD
In stock
9.0 - - 838 40 -40-70 0.095 33 1pc 1 A33 48675777 7.99 SGD
In stock
9.0 - - 1092 40 -40-70 0.124 43 1pc 1 A43 48675874 8.99 SGD
In stock
9.0 - - 1194 40 -40-70 0.136 47 1pc 1 A47 48675917 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1549 40 -40-70 0.176 61 1pc 1 A61 48676057 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1676 40 -40-70 0.191 66 1pc 1 A66 48676102 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1727 40 -40-70 0.197 68 1pc 1 A68 48676127 8.99 SGD
In stock
9.0 - - 1778 40 -40-70 0.202 70 1pc 1 A70 48676145 8.99 SGD
Shipped after 2018-05-25
9.0 - - 559 40 -40-70 0.064 22 1pc 1 A22 48675664 6.99 SGD
Shipped after 2018-05-25
9.0 - - 686 40 -40-70 0.078 27 1pc 1 A27 48675716 6.99 SGD
In stock
9.0 - - 991 40 -40-70 0.113 39 1pc 1 A39 48675838 7.99 SGD
In stock
9.0 - - 1067 40 -40-70 0.121 42 1pc 1 A42 48675865 8.99 SGD
In stock
9.0 - - 2134 40 -40-70 0.243 84 1pc 1 A84 48676258 10.99 SGD
Shipped after 2018-05-25
9.0 - - 610 40 -40-70 0.069 24 1pc 1 A24 48675682 6.99 SGD
Shipped after 2018-05-25
9.0 - - 889 40 -40-70 0.101 35 1pc 1 A35 48675795 7.99 SGD
In stock
9.0 - - 965 40 -40-70 0.110 38 1pc 1 A38 48675822 7.99 SGD
In stock
9.0 - - 1016 40 -40-70 0.116 40 1pc 1 A40 48675847 7.99 SGD
In stock
9.0 - - 1118 40 -40-70 0.127 44 1pc 1 A44 48675883 6.99 SGD
Shipped after 2018-05-25
9.0 - - 1422 40 -40-70 0.162 56 1pc 1 A56 48676005 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1448 40 -40-70 0.165 57 1pc 1 A57 48676014 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1600 40 -40-70 0.182 63 1pc 1 A63 48676075 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1626 40 -40-70 0.185 64 1pc 1 A64 48676084 8.99 SGD
In stock
9.0 - - 1753 40 -40-70 0.200 69 1pc 1 A69 48676136 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1803 40 -40-70 0.205 71 1pc 1 A71 48676154 9.99 SGD
Shipped after 2018-05-25
9.0 - - 1981 40 -40-70 0.226 78 1pc 1 A78 48676224 10.99 SGD
Shipped after 2018-05-25
9.0 - - 2235 40 -40-70 0.254 88 1pc 1 A88 48676267 11.99 SGD
Shipped after 2018-05-25
9.0 - - 660 40 -40-70 0.075 26 1pc 1 A26 48675707 6.99 SGD
In stock
9.0 - - 1473 40 -40-70 0.168 58 1pc 1 A58 48676023 7.99 SGD
In stock
9.0 - - 1651 40 -40-70 0.188 65 1pc 1 A65 48676093 8.99 SGD
Shipped after 2018-05-25
9.0 - - 1854 40 -40-70 0.211 73 1pc 1 A73 48676172 9.99 SGD
Shipped after 2018-05-25
9.0 - - 1880 40 -40-70 0.214 74 1pc 1 A74 48676188 9.99 SGD
Shipped after 2018-05-25
9.0 - - 1930 40 -40-70 0.220 76 1pc 1 A76 48676206 10.99 SGD
Shipped after 2018-05-25
9.0 - - 2007 40 -40-70 0.228 79 1pc 1 A79 48676233 10.99 SGD
Shipped after 2018-05-25
9.0 - - 2032 40 -40-70 0.231 80 1pc 1 A80 48676242 10.99 SGD
Shipped after 2018-05-25
9.0 - - 787 40 -40-70 0.090 31 1pc 1 A31 48675752 7.99 SGD
In stock
9.0 - - 1041 40 -40-70 0.119 41 1pc 1 A41 48675856 8.99 SGD
In stock
9.0 - - 1295 40 -40-70 0.147 51 1pc 1 A51 48675953 7.99 SGD
In stock
9.0 - - 1321 40 -40-70 0.150 52 1pc 1 A52 48675962 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1372 40 -40-70 0.156 54 1pc 1 A54 48675987 7.99 SGD
In stock
9.0 - - 1397 40 -40-70 0.159 55 1pc 1 A55 48675996 7.99 SGD
Shipped after 2018-05-25
9.0 - - 1524 40 -40-70 0.174 60 1pc 1 A60 48676048 7.99 SGD
Shipped after 2018-05-25
9 Rubber A type - - - - 22 1PC 1 A22 06734016 -
Discontinued
[x]
9 Rubber A type - - - - 23 1PC 1 A23 06734025 -
Discontinued
[x]
9 Rubber A type - - - - 24 1PC 1 A24 06734034 -
Discontinued
[x]
9 Rubber A type - - - - 25 1PC 1 A25 06734043 -
Discontinued
[x]
9 Rubber A type - - - - 26 1PC 1 A26 06734052 -
Discontinued
[x]
9 Rubber A type - - - - 27 1PC 1 A27 06734061 -
Discontinued
[x]
9 Rubber A type - - - - 28 1PC 1 A28 06734077 -
Discontinued
[x]
9 Rubber A type - - - - 29 1PC 1 A29 06734086 -
Discontinued
[x]
9 Rubber A type - - - - 30 1PC 1 A30 06734095 -
Discontinued
[x]
9 Rubber A type - - - - 31 1PC 1 A31 06734104 -
Discontinued
[x]
9 Rubber A type - - - - 32 1PC 1 A32 06734113 -
Discontinued
[x]
9 Rubber A type - - - - 33 1PC 1 A33 06734122 -
Discontinued
[x]
9 Rubber A type - - - - 34 1PC 1 A34 06734131 -
Discontinued
[x]
9 Rubber A type - - - - 35 1PC 1 A35 06734147 -
Discontinued
[x]
9 Rubber A type - - - - 36 1PC 1 A36 06734156 -
Discontinued
[x]
9 Rubber A type - - - - 37 1PC 1 A37 06734165 -
Discontinued
[x]
9 Rubber A type - - - - 38 1PC 1 A38 06734174 -
Discontinued
[x]
9 Rubber A type - - - - 39 1PC 1 A39 06734183 -
Discontinued
[x]
9 Rubber A type - - - - 40 1PC 1 A40 06734192 -
Discontinued
[x]
9 Rubber A type - - - - 41 1PC 1 A41 06734201 -
Discontinued
[x]
9 Rubber A type - - - - 42 1PC 1 A42 06734217 -
Discontinued
[x]
9 Rubber A type - - - - 43 1PC 1 A43 06734226 -
Discontinued
[x]
9 Rubber A type - - - - 44 1PC 1 A44 06734235 -
Discontinued
[x]
9 Rubber A type - - - - 46 1PC 1 A46 06734253 -
Discontinued
[x]
9 Rubber A type - - - - 47 1PC 1 A47 06734262 -
Discontinued
[x]
9 Rubber A type - - - - 48 1PC 1 A48 06734271 -
Discontinued
[x]
9 Rubber A type - - - - 49 1PC 1 A49 06734287 -
Discontinued
[x]
9 Rubber A type - - - - 50 1PC 1 A50 06734296 -
Discontinued
[x]
9 Rubber A type - - - - 51 1PC 1 A51 06734305 -
Discontinued
[x]
9 Rubber A type - - - - 52 1PC 1 A52 06734314 -
Discontinued
[x]
9 Rubber A type - - - - 53 1PC 1 A53 06734323 -
Discontinued
[x]
9 Rubber A type - - - - 54 1PC 1 A54 06734332 -
Discontinued
[x]
9 Rubber A type - - - - 55 1PC 1 A55 06734341 -
Discontinued
[x]
9 Rubber A type - - - - 56 1PC 1 A56 06734357 -
Discontinued
[x]
9 Rubber A type - - - - 57 1PC 1 A57 06734366 -
Discontinued
[x]
9 Rubber A type - - - - 58 1PC 1 A58 06734375 -
Discontinued
[x]
9 Rubber A type - - - - 59 1PC 1 A59 06734384 -
Discontinued
[x]
9 Rubber A type - - - - 60 1PC 1 A60 06734393 -
Discontinued
[x]
9 Rubber A type - - - - 61 1PC 1 A61 06734402 -
Discontinued
[x]
9 Rubber A type - - - - 62 1PC 1 A62 06734411 -
Discontinued
[x]
9 Rubber A type - - - - 63 1PC 1 A63 06734427 -
Discontinued
[x]
9 Rubber A type - - - - 64 1PC 1 A64 06734436 -
Discontinued
[x]
9 Rubber A type - - - - 65 1PC 1 A65 06734445 -
Discontinued
[x]
9 Rubber A type - - - - 66 1PC 1 A66 06734454 -
Discontinued
[x]
9 Rubber A type - - - - 67 1PC 1 A67 06734463 -
Discontinued
[x]
9 Rubber A type - - - - 70 1PC 1 A70 06734497 -
Discontinued
[x]
9 Rubber A type - - - - 71 1PC 1 A71 06734506 -
Discontinued
[x]
9 Rubber A type - - - - 72 1PC 1 A72 06734515 -
Discontinued
[x]
9 Rubber A type - - - - 74 1PC 1 A74 06734533 -
Discontinued
[x]
9 Rubber A type - - - - 75 1PC 1 A75 06734542 -
Discontinued
[x]
9 Rubber A type - - - - 77 1PC 1 A77 06734567 6.99 SGD
In stock
9 Rubber A type - - - - 79 1PC 1 A79 06734585 -
Discontinued
[x]
9 Rubber A type - - - - 80 1PC 1 A80 06734594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for driving agricultural pumping pump
5
From Japan
On 2018-04-26 20:08:17
It is cheaper than Domestic Belt and durability is equivalent (1 year use without problem in the field) so other farm equipment will be replaced in the future.
This review is about item#48675856.
To use in exchange
5
From Japan
On 2018-01-22 08:54:06
Because we are exchanging in the time decided by maintenance, we have not done detailed verification
This review is about item#48675716.
Fan belt
5
From Japan
On 2017-05-20 11:41:08
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#48675813.
Change belt of compressor
3
From Japan
On 2017-04-21 18:05:35
Belt to buy with Monotarou is cheap even domestically, but this is a cheaper than it, it is the second purchase. However, the belt which I used for 4 or 5 years always became useless in one year this time. Since the tightness may have been weak a little, I try to use it again.
This review is about item#48676163.

Related Products