Buy more than* S$200* and get FREE SHIPPING

V-Belt, B Standard Wrapped Type

3.50 (2)
Upper Belt Width (mm)
16.5
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Weight (kg) Effective Pitch Lap Length (mm) Belt Height (mm) Material Type Peripheral Length (mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Weight (kg) Effective Pitch Lap Length (mm) Belt Height (mm) Material Type Peripheral Length (mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40-70 0.444 94 11.0 - - 2413 40 1pc 1 B95 56417567 20.99 SGD
Shipped after 2018-05-28
-40-70 0.444 94 11.0 - - 2438 40 1pc 1 B96 56417576 24.99 SGD
Shipped after 2018-05-28
-40-70 0.359 76 11.0 - - 1930 40 1pc 1 B76 48676714 19.99 SGD
Shipped after 2018-05-28
-40-70 0.401 85 11.0 - - 2159 40 1pc 1 B85 48676802 19.99 SGD
Shipped after 2018-05-28
-40-70 0.420 89 11.0 - - 2261 40 1pc 1 B89 48676845 19.99 SGD
Shipped after 2018-05-28
-40-70 0.160 34 11.0 - - 864 40 1pc 1 B34 48676294 13.99 SGD
In stock
-40-70 0.170 36 11.0 - - 914 40 1pc 1 B36 48676312 12.99 SGD
Shipped after 2018-05-28
-40-70 0.175 37 11.0 - - 940 40 1pc 1 B37 48676328 12.99 SGD
Shipped after 2018-05-28
-40-70 0.194 41 11.0 - - 1041 40 1pc 1 B41 48676364 13.99 SGD
Shipped after 2018-05-28
-40-70 0.264 56 11.0 - - 1422 40 1pc 1 B56 48676513 15.99 SGD
Shipped after 2018-05-28
-40-70 0.269 57 11.0 - - 1448 40 1pc 1 B57 48676522 15.99 SGD
Shipped after 2018-05-28
-40-70 0.330 70 11.0 - - 1778 40 1pc 1 B70 48676653 16.99 SGD
Shipped after 2018-05-28
-40-70 0.378 80 11.0 - - 2032 40 1pc 1 B80 48676757 18.99 SGD
Shipped after 2018-05-28
-40-70 0.382 81 11.0 - - 2057 40 1pc 1 B81 48676766 19.99 SGD
Shipped after 2018-05-28
-40-70 0.411 87 11.0 - - 2210 40 1pc 1 B87 48676827 19.99 SGD
Shipped after 2018-05-28
-40-70 0.444 94 11.0 - - 2388 40 1pc 1 B94 48676872 20.99 SGD
Shipped after 2018-05-28
-40-70 0.491 104 11.0 - - 2642 40 1pc 1 B104 48676888 26.99 SGD
Shipped after 2018-05-28
-40-70 0.179 38 11.0 - - 965 40 1pc 1 B38 48676337 15.99 SGD
In stock
-40-70 0.274 58 11.0 - - 1473 40 1pc 1 B58 48676538 16.99 SGD
Shipped after 2018-05-28
-40-70 0.349 74 11.0 - - 1880 40 1pc 1 B74 48676696 17.99 SGD
In stock
-40-70 0.396 84 11.0 - - 2134 40 1pc 1 B84 48676793 19.99 SGD
Shipped after 2018-05-28
-40-70 0.415 88 11.0 - - 2235 40 1pc 1 B88 48676836 19.99 SGD
Shipped after 2018-05-28
-40-70 0.387 82 11.0 - - 2083 40 1pc 1 B82 48676775 19.99 SGD
Shipped after 2018-05-28
-40-70 0.392 83 11.0 - - 2108 40 1pc 1 B83 48676784 19.99 SGD
Shipped after 2018-05-28
-40-70 0.406 86 11.0 - - 2184 40 1pc 1 B86 48676818 19.99 SGD
Shipped after 2018-05-28
-40-70 0.326 69 11.0 - - 1753 40 1pc 1 B69 48676644 16.99 SGD
Shipped after 2018-05-28
-40-70 0.340 72 11.0 - - 1829 40 1pc 1 B72 48676678 17.99 SGD
Shipped after 2018-05-28
-40-70 0.345 73 11.0 - - 1854 40 1pc 1 B73 48676687 17.99 SGD
Shipped after 2018-05-28
-40-70 0.425 90 11.0 - - 2286 40 1pc 1 B90 48676854 19.99 SGD
Shipped after 2018-05-28
-40-70 0.217 46 11.0 - - 1168 40 1pc 1 B46 48676416 13.99 SGD
Shipped after 2018-05-28
-40-70 0.227 48 11.0 - - 1219 40 1pc 1 B48 48676434 13.99 SGD
Shipped after 2018-05-28
-40-70 0.241 51 11.0 - - 1295 40 1pc 1 B51 48676468 14.99 SGD
Shipped after 2018-05-28
-40-70 0.245 52 11.0 - - 1321 40 1pc 1 B52 48676477 14.99 SGD
Shipped after 2018-05-28
-40-70 0.288 61 11.0 - - 1549 40 1pc 1 B61 48676565 15.99 SGD
Shipped after 2018-05-28
-40-70 0.302 64 11.0 - - 1626 40 1pc 1 B64 48676592 15.99 SGD
Shipped after 2018-05-28
-40-70 0.316 67 11.0 - - 1702 40 1pc 1 B67 48676626 16.99 SGD
Shipped after 2018-05-28
-40-70 0.354 75 11.0 - - 1905 40 1pc 1 B75 48676705 17.99 SGD
Shipped after 2018-05-28
-40-70 0.373 79 11.0 - - 2007 40 1pc 1 B79 48676748 18.99 SGD
Shipped after 2018-05-28
-40-70 0.434 92 11.0 - - 2337 40 1pc 1 B92 48676863 20.99 SGD
Shipped after 2018-05-28
-40-70 0.212 45 11.0 - - 1143 40 1pc 1 B45 48676407 12.99 SGD
Shipped after 2018-05-28
-40-70 0.307 65 11.0 - - 1651 40 1pc 1 B65 48676608 15.99 SGD
Shipped after 2018-05-28
-40-70 0.335 71 11.0 - - 1803 40 1pc 1 B71 48676662 17.99 SGD
Shipped after 2018-05-28
-40-70 0.368 78 11.0 - - 1981 40 1pc 1 B78 48676732 30.99 SGD
Shipped after 2018-05-28
-40-70 0.184 39 11.0 - - 991 40 1pc 1 B39 48676346 12.99 SGD
Shipped after 2018-05-28
-40-70 0.250 53 11.0 - - 1346 40 1pc 1 B53 48676486 14.99 SGD
Shipped after 2018-05-28
-40-70 0.260 55 11.0 - - 1397 40 1pc 1 B55 48676504 14.99 SGD
Shipped after 2018-05-28
-40-70 0.297 63 11.0 - - 1600 40 1pc 1 B63 48676583 15.99 SGD
Shipped after 2018-05-28
-40-70 0.363 77 11.0 - - 1956 40 1pc 1 B77 48676723 18.99 SGD
Shipped after 2018-05-28
-40-70 0.165 35 11.0 - - 889 40 1pc 1 B35 48676303 13.99 SGD
Shipped after 2018-05-28
-40-70 0.208 44 11.0 - - 1118 40 1pc 1 B44 48676398 13.99 SGD
Shipped after 2018-05-28
-40-70 0.231 49 11.0 - - 1245 40 1pc 1 B49 48676443 13.99 SGD
Shipped after 2018-05-28
-40-70 0.236 50 11.0 - - 1270 40 1pc 1 B50 48676452 13.99 SGD
Shipped after 2018-05-28
-40-70 0.278 59 11.0 - - 1499 40 1pc 1 B59 48676547 15.99 SGD
Shipped after 2018-05-28
-40-70 0.283 60 11.0 - - 1524 40 1pc 1 B60 48676556 15.99 SGD
Shipped after 2018-05-28
-40-70 0.293 62 11.0 - - 1575 40 1pc 1 B62 48676574 15.99 SGD
Shipped after 2018-05-28
-40-70 0.151 32 11.0 - - 813 40 1pc 1 B32 48676276 13.99 SGD
Shipped after 2018-05-28
-40-70 0.156 33 11.0 - - 838 40 1pc 1 B33 48676285 13.99 SGD
Shipped after 2018-05-28
-40-70 0.189 40 11.0 - - 1016 40 1pc 1 B40 48676355 12.99 SGD
Shipped after 2018-05-28
-40-70 0.198 42 11.0 - - 1067 40 1pc 1 B42 48676373 13.99 SGD
Shipped after 2018-05-28
-40-70 0.203 43 11.0 - - 1092 40 1pc 1 B43 48676382 13.99 SGD
Shipped after 2018-05-28
-40-70 0.222 47 11.0 - - 1194 40 1pc 1 B47 48676425 13.99 SGD
Shipped after 2018-05-28
-40-70 0.255 54 11.0 - - 1372 40 1pc 1 B54 48676495 14.99 SGD
Shipped after 2018-05-28
-40-70 0.312 66 11.0 - - 1676 40 1pc 1 B66 48676617 16.99 SGD
Shipped after 2018-05-28
-40-70 0.321 68 11.0 - - 1727 40 1pc 1 B68 48676635 16.99 SGD
Shipped after 2018-05-28
- - 53 11 Rubber B type - - 1PC 1 B53 08529017 -
Discontinued
[x]
- - 54 11 Rubber B type - - 1PC 1 B54 08529026 -
Discontinued
[x]
- - 56 11 Rubber B form - - 1PC 1 B56 08529044 -
Discontinued
[x]
- - 59 11 Rubber B form - - 1PC 1 B59 08529071 -
Discontinued
[x]
- - 60 11 Rubber B form - - 1PC 1 B60 08529087 8.99 SGD
In stock
- - 61 11 Rubber B type - - 1PC 1 B61 08529096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Snowplow activation belt
3
From Japan
On 2017-02-03 17:37:02
I used a belt of a monotaro brand before this year and 2 pieces went off in a row and it is still running out so I bought it, I bought a total of 4, I think I'm probably OK Because the same brand is placed in large-sized mass merchandisers
This review is about item#48676452.
Machine maintenance
4
From Japan
On 2016-12-12 12:39:10
V belt used for snow removal machine maintenance I do not know until this season runs out, but I am amazing with the goods
This review is about item#48676276.

Related Products