Buy more than* S$200* and get FREE SHIPPING

Standard power supply circuit board type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
EMI Standard
FCC-B, VCCI-B compliant
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Cooling System
Natural air cooling
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x195
...see all>
Product Options
ADD TO CART
Static load Variation (mV) Input Frequency (Hz) Static Inputs Change (mV) Rated Input Current (A) Rated Input Efficiency (%) Operating Humidity Range Storage Humidity (%) Storage Temperature (DegreeC) Input Voltage (V) Rated Output Voltage (V) Output Voltage Range (V) Rated Output Current (A) Maximum Output Power (W) Output Voltage Accuracy (V) Weight (g) Starting Time (min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Static load Variation (mV) Input Frequency (Hz) Static Inputs Change (mV) Rated Input Current (A) Rated Input Efficiency (%) Operating Humidity Range Storage Humidity (%) Storage Temperature (DegreeC) Input Voltage (V) Rated Output Voltage (V) Output Voltage Range (V) Rated Output Current (A) Maximum Output Power (W) Output Voltage Accuracy (V) Weight (g) Starting Time (min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150(max) 47 - 440 orDC 96(max) 1.3typ(lo=100%, ACIN 100V 82typ (Non-condensing) 90% RH - 20 20 - 90RH (no condensation) -20 - +75 (No condensation) AC85 - 132 1phiorDC110 - 170 24 Internal fixation 2.5 60 23 - 25 About 200 200(max)(ACIN 85V, lo=100%)   1PC 1 LCA50S-24 07066701 40.82 SGD
In stock
300(max) 47 to 440 orDC 192(max) 1.3typ(lo=100%,ACIN 100V 82typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 48 Internal fixation 1.3 62.4 46 to 50 About200 200(max)(ACIN 85V,lo=100%) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA50S-48 07066717 42.41 SGD
Shipped after 2018-01-24
40(max) 47 to 440 orDC 20(max) 1.3typ(lo=100%,ACIN 100V 78typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 5 Internal fixation - 50 4.9 to 5.3 About200 200(max)(ACIN 85V,lo=100%) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA50S-5 08492057 42.41 SGD
Shipped after 2018-01-24
100(max) 47 to 440 orDC 48(max) 1.3typ(lo=100%,ACIN 100V 80typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 - Internal fixation 4.3 51.6 11.5 to 12.5 About200 200(max)(ACIN 85V,lo=100%)   1PC 1 LCA50S-12 07066692 42.41 SGD
Shipped after 2018-01-15
40(max) 47 to 440 orDC 20(max) 1.3typ(lo=100%,ACIN 100V 71typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 3 2.85 to 3.6 - 30 - About200 200(max)(ACIN 85V,lo=100%) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA50S-3 08492041 42.41 SGD
Shipped after 2018-03-15
240(max) 47 to 440 orDC 144(max) 1.3typ(lo=100%,ACIN 100V 82typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 36 Internal fixation 1.7 61.2 34.5 to 37.5 About200 200(max)(ACIN 85V,lo=100%) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA50S-36 08492075 42.41 SGD
Shipped after 2018-01-24
120(max) 47 to 440 orDC 60(max) 1.3typ(lo=100%,ACIN 100V 81typ (Non-condensing) 20 to 90% RH 20 to 90RH (no condensation) -20 to +75(No condensation) AC85 to 132 1phiorDC110 to 170 - Internal fixation 3.5 52.5 14.4 to 15.6 About200 200(max)(ACIN 85V,lo=100%) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LCA50S-15 08492066 42.41 SGD
Shipped after 2018-03-15
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to power failure
5
From Japan
On 2017-10-19 14:47:10
Arrived and arrived the next day, the time when the machine was stopped was short, and the loss was minimized, it was saved.
This review is about item#07066701.

Related Products