Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Moral paper waste (three layered 100% pulp white)

3.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Sheet Dimensions (mm)
330x350
Type
4 fold / 3 piles layered
Color
White
Thickness (mm)
0.12 per layer
Material
Pulp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(50sheet) 1 MPW3335-3 20094016 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-02-13 15:01:55
I was touched by the thicker than expected. I would like to order from the next time
This review is about item#20094016.
Wiping off grease
5
From Japan
On 2017-09-18 07:56:26
Employees were wastefully used, so I used paper towels at one time, but it is just too thin and difficult to use, the embossed three layers are exactly right.
This review is about item#20094016.
Change oil of motorcycle
3
From Japan
On 2017-08-14 22:59:06
When I went to the home center, the same item was sold for 198 yen. Please improve the price.
This review is about item#20094016.
Wipe spilled liquid
5
From Japan
On 2017-04-21 14:43:11
Although it is virtue, the thickness is sufficient. I am using it to wipe the liquid spilled by children.
This review is about item#20094016.
Bicycle maintenance
3
From Japan
On 2017-03-14 18:12:08
I bought it for cleaning my bicycle. Strongly it will be the top of the kitchen paper. It is unsuitable for wiping clean by turning the chain because it is broken, it can be used for other parts wiping.
This review is about item#20094016.
General engine, body cleaning, etc.
1
From Japan
On 2017-02-10 15:08:07
I used it in the maintenance of the car, but it broke soon and paper waste adhered to the parts. This is a tissue rather than a wash. I will not buy it again. It is an annoying product as much as I want refund.
This review is about item#20094016.
During machine maintenance, hydraulic work.
5
From Japan
On 2017-02-08 16:13:19
It is large and thick, so it is easy to use and it is strong against water wet. Unlike cloth, it is easy to dry so it can be used any number of times.
This review is about item#20094016.

Related Products