Buy more than* S$200* and get FREE SHIPPING

Full-harness safety belt bifurcated Novi Ron with lanyards

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Sub Lanyard Length (mm)
0
Primary Lanyard Effective Length (mm)
0
Shoulder and Thigh Belt Width (mm)
45
Lanyards (Diameter)(mm)
0
Lanyards (strap width) (mm)
33
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 1set 1 R-510-2NV-JAN-BX 56281706 259.90 SGD
In stock
L 1set 1 R-510-2NV-L-JAN-BX 56281715 279.90 SGD
In stock
ADD TO CART

Related Products