Buy more than* S$200* and get FREE SHIPPING

Label writer Tepra PRO

4.50 (4)
Caution
* "Auto cutter" is not compatible with iron, phosphorescent,heat-resistant label, magnet tape, ripen. There is no continuous printing function. * Name tag printing is a printing function dedicated to the PRO tape cartridge ribbon. * 4 mm wide, 6 mm wide tape can not print "Pit and cord". On some tapes it may not be able to read "Pitcode" well., *This product is manufactured in Japanese standards. Please check the specification before you order.
Fixed Length Printing (cm)
1-99
Compatible Tape Width (mm)
4-18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SR170 Go to 61080924 109.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Journal entry in the office
5
From Japan
On 2018-04-09 08:37:28
It was very easy to use and was a good item. I studied variously before purchasing, but it was solid and the price was cheap. It seems that it can be organized.
This review is about item#61080924.
I will put the name of the place etc. into the file of the work picture
3
From Japan
On 2017-11-29 17:08:28
I used Tepra of King Jim until now, but even if I pressed the conversion button I could not convert so I bought it inevitably. I think that it is a user-friendly one because it is not so different from the previous one. But I hope the attached tape will be cheaper, not the main body ....
This review is about item#61080924.
Nameplates such as tools
5
From Japan
On 2017-10-30 18:46:21
I thought that it would be easy to use without looking at the instruction manual.
This review is about item#61080924.
Nameplates such as tools
5
From Japan
On 2017-10-30 15:09:05
Easy to use without reading the manual, usability is good.
This review is about item#61080924.

Related Products