Buy more than* S$200* and get FREE SHIPPING

Bilibiri guard plus (for ground fault protection only)

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order., *This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Sensitivity Current (mA)
15
Plug Socket Number
2
Rated Voltage (V)
100
Operating Temperature Range (deg C)
-10-40
Weight (g)
0.17
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GT-XC 15A 15mA 62793806 50.99 SGD
In stock
ADD TO CART

Related Products