Buy more than* S$200* and get FREE SHIPPING

Sheet transparency anywhere

5.00 (1)
Caution
* After writing, it may be difficult to disappear after a lapse of time. In that case, wipe the board surface with a wet cloth or the like stiffing., *This product is manufactured in Japanese standards. Please check the specification before you order.
Sheet Thickness (mm)
0.05
Sheet Length (m)
20
Sheet Width (mm)
600
Sheet Size (mm)
600x800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 31-3501-000 65034217 43.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
How to use
5
From Japan
On 2018-06-05 15:46:07
We use the seat exactly anywhere, such as countermeasures against splashed water to the wall beside the washbasin, for sticking out work notes (office work room), for pasting recipes to the kitchen.
This review is about item#65034217.